Fall Winter US 2016 Page 658 Cushioning, Foam & Bubble

658 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CELLULOSE WADDING KRAFT "Super Crepe" easily conforms to any shape product. Perforated at 12" with additional vertical 6" zip. Oil and water absorbent. Soft, non-abrasive. UPSable bundles. 100% recycled and reusable. CUSTOM WRAP 100% recycled, recyclable, reusable. Multi-layer tissue provides excellent cushioning or void fill. Soft - Conforms to any shape. Non-abrasive surface protection. Absorbent - Easily absorbs oil and liquid spills during shipment. WHITE Clean appearance is ideal for medical supplies, art objects and packaged foods. 100% recycled and reusable. Perforated every 12". EXPANDABLE Unique expandable strips provide the same protection as traditional rolls. Crepe sections are compressed 80% - Ideal for limited workspaces. Expands up to five times the original size. Oil and water absorbent. Perforated every 15", middle zip for easy cross tearing. THICKER PLY THAN OUR COMPETITORS KRAFT WHITE EXPANDABLE UPSABLE ROLLS VERSA-PAK (FORMERLY KIMPAK ) MEETS MIL. SPEC. A-A-1898B/C SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION THICKNESS ROLL SIZE W x L RLS./ BNDL. LBS./ ROLL PRICE PER ROLL (SOLD IN BUNDLES) 2 4 8 16+ S-2146 Kraft 1/4" 12" x 200' 4 9 N/A $33 $32 $31 S-2147 24" x 200' 2 18 $69 66 64 62 S-3576 Kraft 1/2" 12" x 120' 4 13 N/A 37 35 34 S-3577 24" x 120' 2 26 76 74 70 68 S-2694 White 1/4" 12" x 200' 4 9 N/A 41 39 38 S-2695 24" x 200' 2 18 83 81 78 75 MODEL NO. DESCRIPTION THICK- NESS TOTAL SQ. FT. ROLL SIZE W x L RLS./ CASE LBS./ CASE PRICE PER CASE 1 4 6+ S-6075 Expandable 3/4" 334 12" x 167' 2 19 $119 $115 $111 S-6076 24" x 167' 1 MODEL NO. THICKNESS ROLL SIZE W x L RLS./ BNDL. LBS./ ROLL PRICE PER ROLL (SOLD IN BUNDLES) 2 4 8 16+ S-3969 1/8" 6 ply 12" x 200' 4 6 N/A $24 $23 $22 S-3970 24" x 200' 2 12 $48 46 44 43 S-666 1/4" 10 ply 12" x 200' 4 11 N/A 32 31 30 S-667 24" x 200' 2 22 65 63 61 60 S-610 1/2" 18 ply 20" x 100' 2 16 53 51 49 48

Previous Page
Next Page