Fall Winter US 2016 Page 656 Cushioning, Foam & Bubble

656 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 INDENTED KRAFT PAPER Heavy-duty, non- abrasive protection for fragile items or industrial parts. Crumples easily to fill any space. Indented texture creates a no-slide surface. 80% virgin material. Biodegradable. ROLLS SHEETS PAPER TRIMMERS Cuts paper, matboard and cardboard. Self-sharpening steel blade. Safety guard protects fingers. Cuts up to 20 sheets at a time. CUSHION WRAP Cushioned protection for products with sharp edges. 5-layered indented kraft won't tear or puncture. Embossed kraft paper is soft and non-abrasive. Perforated every 15" for easy tearing. VIRGIN KRAFT PAPER Virgin fiber provides a stiffer paper with superior tear resistance. Recommended for wrapping office equipment, rugs and industrial parts. FDA compliant. PLOTTER PAPER Print crisp, clear CAD drawings, blueprints and landscaping plans. 92 bright bond paper. Dust-free surface. 20 lb. bond basis weight. Acid free. Won't yellow or fade over time. Fits most wide-format inkjet printers and engineering copiers. MODEL NO. CUTTING LENGTH BOARD DIMENSIONS PRICE EACH 1 3+ H-2247 12" 12 x 12" $109 $99 H-2248 18" 18 x 18" 195 179 H-2516 24" 18 x 24" 265 249 MODEL NO. WIDTH LENGTH/ ROLL CORE SIZE ROLLS/ CTN. LBS./ CTN. PRICE PER CARTON 1 3 6+ S-19926 24" 150' 2" 4 20 $46 $43 $40 S-19927 500' 3" 2 31 56 53 50 S-19928 36" 150' 2" 4 28 70 66 62 S-19929 500' 3" 2 46 80 76 72 MODEL NO. ROLL SIZE THICKNESS LBS./ ROLL PRICE PER ROLL 1 4 6+ S-1556 12" x 250' 1/4" 5 Ply 16 $41 $39 $36 S-1557 24" x 250' 31 80 75 69 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT LBS./ ROLL PRICE PER ROLL 1 3 6+ S-20804 24" 1,200' 30 lb. 24 $33 $31 $30 S-20805 36" 36 49 47 45 S-20806 24" 900' 40 lb. 24 32 30 29 S-20807 36" 36 48 46 44 MODEL NO. DIMENS. W x L SHEETS/ BUNDLE BASIS WEIGHT LBS./ BUNDLE PRICE PER BUNDLE 1 3 6+ S-7074 18 x 24" 400 60 lb. 25 $65 $61 $59 S-7075 24 x 36" 200 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT LBS./ ROLL PRICE PER ROLL 1 3 6+ S-6227 18" 360' 60 lb. 11 $23 $22 $21 S-3652 24" 15 29 28 27 S-3653 36" 26 44 43 41 S-3654 48" 38 58 56 53

Previous Page
Next Page