Fall Winter US 2016 Page 655 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 655 FOAM CORE BOARD Mount pictures, posters or presentations. Stiff 1/8", 3/16" or 1/2" thick clay-coated foamboard. Lightweight, yet strong. Cuts easily. Smooth surface resists warping. S-19382 - One side Black, one side White. SELF-ADHESIVE FOAM CORE Cold mount artwork with easy peel-'n-stick adhesive. Repositionable with low-tack adhesive. Resists warping. HEAT ACTIVATED Create professionally mounted posters with vacuum press or laminator. Tack free until heat is applied. Reusable release liners included. WHITE ACID-FREE Protects and preserves artwork, photographs, certificates, maps and documents. Core is laminated with two sheets of acid-free barrier paper. Will not become weak, brittle or yellow with age. pH neutral. WHITE SOLD IN CARTON QUANTITIES BLACK BLACK/WHITE SHIPS VIA MOTOR FREIGHT WHITE SELF-ADHESIVE FOAM CORE BLACK SELF-ADHESIVE FOAM CORE HEAT ACTIVATED WHITE ACID-FREE S-15218 24 x 36" 3/16" 25 $4.60 $4.10 $3.60 21 S-15219 32 x 40" 25 6.80 6.05 5.30 32 S-19383 24 x 36" 3/16" 25 $6.60 $6.05 $5.50 21 S-19384 32 x 40" 25 9.35 8.60 7.85 32 S-14745 24 x 36" 3/16" 25 $11.55 $10.60 $9.65 21 S-15817 32 x 40" 25 17.10 15.60 14.25 32 S-15814 8 1 /2 x 11" 3/16" 25 $1.80 $1.70 $1.55 3 S-17712 11 x 14" 25 3.35 3.05 2.75 4 S-14742 16 x 20" 25 5.65 5.15 4.70 8 S-14743 20 x 30" 25 6.65 6.10 5.50 15 S-13725 24 x 36" 25 9.20 8.45 7.70 21 S-15815 30 x 40" 25 12.85 11.75 10.70 30 S-13726 32 x 40" 25 13.70 12.50 11.40 32 S-15816 40 x 60" 25 25.55 23.45 21.35 59 S-14744 48 x 96" 25 41.50 38.10 34.60 113 S-19382 48 x 96" 3/16" 25 $23.05 $21.15 $19.20 113 S-19379 16 x 20" 3/16" 25 $2.70 $2.55 $2.30 8 S-13723 20 x 30" 25 3.20 3.00 2.70 15 S-12858 24 x 36" 25 4.40 4.05 3.70 21 S-19380 30 x 40" 25 6.15 5.60 5.20 30 S-12859 32 x 40" 25 6.55 6.00 5.45 32 S-19381 36 x 48" 25 9.00 8.20 7.45 42 S-12860 40 x 60" 25 12.30 11.35 10.25 59 S-12861 48 x 96" 25 20.00 18.30 16.65 113 S-13724 48 x 96" 1/2" 12 46.60 42.70 38.80 79 MODEL NO. SIZE W x L THICK- NESS SHEETS/ CTN. PRICE PER SHEET LBS./ CTN. 1 CTN. 2 CTNS. 4+ CTNS. S-14738 32 x 40" 1/8" 25 $5.25 $4.80 $4.40 28 S-14739 8 1 /2 x 11" 3/16" 25 .75 .65 .60 3 S-14740 11 x 14" 25 1.05 .95 .85 4 S-19377 11 x 17" 25 1.30 1.20 1.05 5 S-13720 16 x 20" 25 2.15 2.05 1.80 8 S-19378 18 x 24" 25 2.35 2.25 2.05 11 S-12857 20 x 30" 25 2.55 2.35 2.15 15 S-11752 24 x 36" 25 3.55 3.20 2.95 21 S-14741 30 x 40" 25 4.90 4.50 4.10 30 S-17711 30 x 42" 25 5.25 4.80 4.40 30 S-11753 32 x 40" 25 5.25 4.80 4.40 32 S-15813 36 x 48" 25 7.15 6.55 5.95 42 S-11754 40 x 60" 25 9.85 9.10 8.25 59 S-11755 48 x 96" 25 15.95 14.65 13.30 113 S-13721 40 x 60" 1/2" 12 18.10 16.60 15.10 41 S-13722 48 x 96" 12 34.20 31.40 28.50 79

Previous Page
Next Page