Fall Winter US 2016 Page 653 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 653 NEWSPRINT A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving. TISSUE PAPER Soft and manageable. Crumples easily for packing in cartons and mailers. Cushions breakables, glassware and china. Cost-effective wrap, void fill and interleave. * 14 assorted bright and pastel colors, including White. VOLUME PRICING AVAILABLE SKID LOT SHEETS NEWSPRINT ROLLS MODEL NO. SHEET SIZE BASIS WEIGHT SHEETS/ BUNDLE LBS./ BNDL. PRICE PER BUNDLE 1 5 10+ S-14640 20 x 30" 30 lb. 600 25 $35 $34 $32 S-13759 24 x 36" 400 S-19325 11 x 17" 3,800 50 51 49 47 S-15706 12 x 18" 3,300 S-6070 15 x 20" 2,400 S-2460 18 x 24" 1,666 S-639 20 x 30" 1,200 S-2461 24 x 30" 1,000 S-638 24 x 36" 800 S-3971 36 x 48" 415 S-15707 24 x 36" 50 lb. 500 50 77 74 71 MODEL NO. SHEET SIZE BASIS WEIGHT SHEETS/ BUNDLE BNDLS./ SKID SKID PRICE PER BUNDLE S-6070S 15 x 20" 30 lb. 2,400 30 $32 REDUCED PRICING S-2460S 18 x 24" 1,666 32 S-639S 20 x 30" 1,200 30 S-2461S 24 x 30" 1,000 26 S-638S 24 x 36" 800 30 S-3971S 36 x 48" 415 28 MODEL NO. WIDTH BASIS WEIGHT LENGTH/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 5 10+ S-2462 12" 30 lb. 1,695' 16 $24 $23 $22 $21 S-12817 15" 20 30 29 28 26 S-2463 18" 24 35 33 31 29 S-3972 20" 26 38 36 34 32 S-1078 24" 32 $31 per roll any quantity S-2464 30" 40 57 55 53 51 S-1079 36" 48 68 65 62 59 S-2943 48" 64 80 76 72 68 SHEETS Newsprint sheets are securely packaged in boxes. 30 LB. GRADE "A" SAVE UP TO 33% 9" diameter rolls. Individual colors sold separately. See page 181. SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIP. BASIS WEIGHT COLOR SHEET SIZE SHEETS/ CTN. LBS./ CTN. PRICE/CTN. 1 3+ S-6071 Industrial 18 lb. Ecru 15 x 20" 4,200 60 $82 $78 S-1546 20 x 30" 2,100 S-12818 24 x 36" 1,500 S-2227 Gift Grade 10 lb. White 20 x 30" 4,800 75 148 137 S-6072* Assorted 20 x 30" 480 8 41 39

Previous Page
Next Page