Fall Winter US 2016 Page 639 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 639 SOFT FOAM Quickly cushions odd-shaped or delicate products for shipping. Foam is incredibly soft and cushy. Easily molds around products. Reusable. Recommended for use as a protective wrap or void fill. CONVOLUTED FOAM SETS Cut thick convoluted polyurethane to the size you need. Total set height is 2"; base, 3/4". Sets are 2 sheets of interlocking foam. CHARCOAL FOAM SHIPPERS Holds fragile items in place and prevents slipping. Ideal for picture frames, glassware and collectibles. Locking tabs for added security. ROLLS SHIPS VIA MOTOR FREIGHT WHITE SHEETS SOLD IN CARTON QUANTITIES SHIPS VIA MOTOR FREIGHT CHARCOAL SHEETS SOLD IN CARTON QUANTITIES SOLD IN CASE QUANTITIES SOLD IN CARTON QUANTITIES *Total set height is 4"; base, 1 1 /4" MODEL NO. ROLL SIZE W x L THICK- NESS WEIGHT/ ROLL PRICE PER ROLL 1 3 6+ S-8350 24" x 72 ft. 1/2" 12 lbs. $118 $112 $109 S-8349 12" x 36 ft. 1" 7 lbs. 61 58 55 S-7546 24" x 36 ft. 11 lbs. 118 112 104 S-7549 36" x 36 ft. 16 lbs. 156 146 136 S-11747 12" x 18 ft. 2" 7 lbs. 60 57 54 S-10017 24" x 18 ft. 12 lbs. 97 91 85 S-11748 24" x 12 ft. 3" 12 lbs. 119 114 106 MODEL NO. SIZE W x L THICK- NESS SHEETS/ CARTON PRICE PER SHEET 1 CARTON 3 CARTONS 6+ CARTONS S-19919 8 x 8" 1/2" 216 $.65 $.60 $.55 S-12835 12 x 12" 96 .95 .90 .85 S-13713 6 x 6" 1" 96 .70 .65 .60 S-11749 12 x 12" 48 2.00 1.90 1.80 S-11750 24 x 24" 12 7.40 6.95 6.50 S-12836 48 x 96" 3 50.00 46.00 43.00 S-12837 12 x 12" 2" 24 3.75 3.50 3.25 S-12838 24 x 24" 6 14.00 13.00 12.00 S-13714 48 x 96" 1 83.00 79.00 75.00 S-13715 12 x 12" 3" 16 5.90 5.55 5.25 MODEL NO. SIZE W x L THICK- NESS SHEETS/ CARTON PRICE PER SHEET 1 CARTON 3 CARTONS 6+ CARTONS S-15661 12 x 12" 1/2" 96 $1.05 $.95 $.90 S-12839 12 x 12" 1" 48 2.10 2.00 1.90 S-12840 24 x 24" 12 7.55 7.10 6.65 S-13716 12 x 12" 2" 24 3.90 3.65 3.40 S-13717 24 x 24" 6 11.95 11.35 10.40 S-15662 48 x 96" 1 87.00 83.00 78.00 MODEL NO. SHEET SIZE L x W x H TYPE OF FOAM SETS/ CARTON PRICE PER SET LBS./ CTN. 1 CARTON 3+ CARTONS S-12789 6 x 6 x 2" Charcoal 64 $1.20 $1.10 6 S-6435 8 x 6 x 2" 48 2.00 1.80 5 S-11751 10 x 10 x 2" 24 2.80 2.60 6 S-8394 12 x 12 x 2" 24 3.90 3.60 8 S-6436 16 x 16 x 2" 12 5.90 5.40 7 S-6437 24 x 24 x 2" 6 11.80 11.10 8 S-6438 24 x 36 x 2" 9 14.90 14.00 16 S-15663* 24 x 36 x 4" 4 30.70 28.60 14 S-14641 48 x 96 x 2" 1 97.00 90.00 11 MODEL NO. SIZE L x W x H TYPE OF FOAM BOXES/ CASE PRICE PER SHIPPER 9-24 48 96+ S-6439 8 x 8 x 2 3 /4" Charcoal 24 $5.40 $4.90 $4.50 S-6440 12 x 12 x 4" 24 9.00 8.30 7.60 S-6441 16 x 16 x 2 3 /4" 12 10.40 9.60 8.80 S-8510 24 x 24 x 2 3 /4" 9 17.90 16.50 15.10

Previous Page
Next Page