Fall Winter US 2016 Page 638 Cushioning, Foam & Bubble

638 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MINI PAK'R AIR CUSHION MACHINE Simple, efficient and easy to use. Recommended for businesses shipping up to 150 packages per day. Automatically selects film setting for void fill, wrapping, cushioning. Fast. Makes 25 feet of void fill per minute. Perforated for easy tear-off. Space saving, compact. Well worth the initial one-time cost. S-19536 - 2x wider than standard large bubble quilt. Shown with H-3933 Support Arm MAKES 25 FEET PER MINUTE! Air Pillows Small Bubble Quilt Large Bubble Quilt Double Cushion MAKES 50 FEET PER MINUTE! GREEN MACHINE Produce a high volume of air pillows on demand. For shipping up to 300 packages per day. Super fast. Makes 50 feet of pillows per minute. Easily adjustable to control air fill and bag count. LED panel display. 1 YEAR WARRANTY MACHINE - UL Listed AIR CUSHIONING FILM *Sold in carton quantities Requires Support Arm Kit MACHINE 1 YEAR WARRANTY Supertube Ideal for wrapping, interleaving. MODEL NO. DESCRIPTION DIMENSIONS L x W x H SHPG. WT. PRICE EACH H-1604 Mini Pak'r 14 x 13 x 12" 15 lbs. $1,500 H-3933 Wide Roll Support Arm Kit for S-19536 24" Film Roll 33 x 5 x 7" 8 lbs. 199 MODEL NO. DESCRIPTION SUGGESTED USE CUSHION SIZE MIL ROLL SIZE W x L ROLLS/ CTN. PRICE PER ROLL 1 2 6+ S-12881* Air Pillows Blocking, Bracing and Void Fill 8 x 4" 1.2 8" x 1,066' 2 N/A $93 $91 S-12882* 8 x 8" S-12883 Small Bubble Quilt Wrapping, Cushioning and Interleaving 1/2 x 6 x 12" 1.8 16" x 656' 1 $122 120 117 S-12884 Large Bubble Quilt 1 /4 x 6 x 12" S-19536 Large Bubble Quilt 1 /4 x 6 x 24" 1.2 29" x 640' 113 111 108 S-12885 Double Cushion Pillow Heavy Duty Void Fill and Bracing Two - 6 x 7" 1.8 16" x 656' 1 122 120 117 S-15959 Supertube Four - 2 1 /2 x 7" MODEL NO. DESCRIPTION DIMENSIONS L x W x H SHPG. WT. PRICE EACH H-3518 Green Machine 14 x 12 x 11" 24 lbs. $1,995 MODEL NO. DESCRIPTION SUGGESTED USE CUSHION SIZE MIL ROLL SIZE W x L ROLLS/ CTN. PRICE PER ROLL 1 2 6+ S-18597 Eco-friendly Green Air Pillows Blocking, Bracing and Void Fill 8 x 4" 1.0 8" x 1,640' 1 $66 $64 $62 S-18598 8 x 8" S-18722 Green Long Tubes Wrapping, Cushioning and Interleaving 16 x 2" 16" x 1,066' 84 82 80 S-18723 Clear Air Pillows Blocking, Bracing and Void Fill 8 x 4" 1.0 8" x 1,640' 1 66 64 62 S-18724 8 x 8"

Previous Page
Next Page