Fall Winter US 2016 Page 636 Cushioning, Foam & Bubble

636 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PORTABLE ROLL STANDS Move, cut and store your foam or bubble easily. Heavy-duty steel frame with cutting surface and 3" locking casters. Tensioner prevents unraveling. Easy 4-screw assembly. PACKING RACKS Dispense rolls of bubble, foam or wadding. Sets up in minutes. Steel construction. Holds rolls up to 48" in diameter. BUBBLE TUBING Protects odd-shaped or long items. Recommended for metal tubing, wood moulding or blinds. Use Heat Sealers to custom-make bubble bags, pages 152-153. INSTANT BUBBLE ROLL MACHINE Super fast! Pump out 600 packages a day using bubble cushioning you make yourself. Simple, easy-to-use operation. Small footprint. Fits on tabletop. Makes 55 feet per minute of heavy duty nylon barrier bubble. Optional accessories, see uline.com Save valuable warehouse space. One film roll equals up to 5 bundles of bubble. Saves warehouse space On-demand bubble Makes bubble rolls MACHINE INSTANT BUBBLE FILM Perforated every 12 inches SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SUGGESTED USE BUBBLE SIZE INFLATED ROLL W x L MIL LBS./ ROLL PRICE PER ROLL S-19738 Medium Bubble Wrapping, Cushioning and Interleaving 1/2" 12" x 2,050' 1 32 $243 S-19739 24" x 2,050' 64 486 S-19740 Large Bubble 3/4" 12" x 1,250' 1.6 32 243 S-19741 24" x 1,250' 64 486 S-19742 Extra Large Bubble 1" 12" x 1,167' 1.7 32 243 S-19743 24" x 1,167' 64 486 MODEL NO. DESCRIPTION DIMENSIONS L x W x H SHIPPING WEIGHT PRICE EACH H-4008 NewAir I.B. Express 26 x 23 x 16" 81 lbs. $3,500 MODEL NO. BUBBLE SIZE INSIDE W x L LBS./ ROLL PRICE PER ROLL 1 3 6+ S-10589 3/16" 4" x 100' 2 $61 $58 $55 S-10590 6" x 100' 3 67 63 60 S-12618 8" x 100' 4 73 69 65 S-14583 10" x 100' 4 78 74 70 S-10591 12" x 100' 5 81 77 73 S-12619 16" x 100' 8 97 92 87 S-10592 24" x 100' 10 116 110 104 MODEL NO. ARM WIDTH CAPACITY PRICE EACH 1 2+ H-251 12" Two 12" rolls $80 $75 H-252 24" Two 24" rolls 89 84 MODEL NO. MAXIMUM WIDTH MAXIMUM DIAMETER PRICE EACH 1 2+ H-1187 24" 40" $155 $145 H-1034 48" 195 185

Previous Page
Next Page