Fall Winter US 2016 Page 635 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 635 OPEN END BUBBLE BAGS A Uline exclusive. Recommended for protecting irregularly-shaped items. SELF-SEAL BUBBLE BAGS Cushion and protect fragile items without tape. 1/2" peel-and-seal tape for hassle-free closing. ECONOMICAL 3/16" BUBBLE MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-10546 3 x 3 1 /2" 1,000 5 $91 $87 $84 $81 S-14758 3 x 5" 1,000 5 97 92 88 84 S-13679 3 x 10" 500 7 82 79 76 72 S-14759 4 x 4" 1,000 5 98 93 89 86 S-680 4 x 5 1 /2" 1,000 8 98 93 89 86 S-681 4 x 7 1 /2" 500 6 60 58 56 54 S-14760 4 x 12" 400 6 102 98 95 90 S-5140 5 x 6" 450 7 68 66 63 61 S-14761 5 x 8" 450 6 86 83 80 77 S-5456 5 x 10 1 /2" 250 5 62 59 57 55 S-15689 6 x 6 1 /2" 500 6 88 85 82 79 S-682 6 x 8 1 /2" 250 6 47 45 44 42 S-10547 6 x 11 1 /2" 250 8 72 69 67 64 S-5141 6 x 15 1 /2" 250 9 91 87 84 81 S-13680 6 x 20" 250 11 102 98 95 90 S-2865 7 x 8 1 /2" 250 4 64 62 59 57 S-2866 7 x 11 1 /2" 250 9 84 81 78 75 S-683 8 x 11 1 /2" 450 11 119 113 109 104 S-695 8 x 15 1 /2" 350 12 125 121 116 109 S-2867 8 x 17 1 /2" 250 13 119 113 109 104 S-6152 9 x 13 1 /2" 350 13 120 114 110 105 S-5457 10 x 10 1 /2" 250 13 85 82 79 76 S-684 10 x 15 1 /2" 250 11 112 108 104 100 S-2868 12 x 11 1 /2" 250 11 119 113 109 104 S-1210 12 x 15 1 /2" 200 12 102 98 95 90 S-14762 12 x 18" 200 11 109 105 101 97 S-1211 12 x 23 1 /2" 150 13 96 91 87 83 S-5458 15 x 15 1 /2" 150 13 96 91 87 83 S-696 15 x 17 1 /2" 150 11 97 92 88 84 S-2369 18 x 23 1 /2" 100 12 96 91 87 83 MODEL NO. OUTSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-13681 2 x 2" 1,000 3 $99 $95 $91 $87 S-10548 3 x 3" 1,000 5 78 75 72 69 S-7574 3 x 5" 1,000 7 79 76 73 70 S-10549 4 x 5" 1,000 10 81 77 74 71 S-5459 4 x 6" 1,000 12 82 78 75 72 S-12846 4 x 8" 1,000 14 87 84 80 77 S-13682 4 x 10" 500 10 59 57 54 52 S-14756 5 x 6" 1,000 9 94 90 87 83 S-12847 6 x 6" 650 9 66 63 61 58 S-5990 6 x 8" 650 13 101 97 93 89 S-10550 6 x 9" 650 15 103 99 95 91 S-8286 6 x 15" 400 13 90 86 83 79 S-8287 7 x 9" 500 14 102 98 94 90 S-10551 8 x 10" 500 13 104 100 96 92 S-7575 8 x 11" 350 14 76 73 70 67 S-5460 9 x 12" 350 15 94 90 87 83 S-7576 10 x 10" 350 13 93 89 86 82 S-8288 10 x 15" 250 14 74 71 68 65 S-12848 12 x 12" 200 11 61 59 56 54 S-7577 12 x 15" 200 14 85 82 78 75 S-5461 12 x 18" 200 15 87 84 80 77 S-8289 15 x 15" 200 17 96 93 89 85 S-5991 15 x 18" 150 16 86 83 79 76 S-8290 18 x 24" 100 16 78 75 72 69 S-6151 24 x 24" 75 15 89 85 82 78 S-14757 24 x 30" 50 9 64 61 59 56 S-10552 30 x 30" 50 16 85 82 78 75 S-8291 36 x 24" 50 15 82 78 75 72 S-10553 36 x 36" 30 15 51 49 47 45 S-13683 36 x 48" 10 7 35 34 32 31

Previous Page
Next Page