Fall Winter US 2016 Page 634 Cushioning, Foam & Bubble

634 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SUPER DUTY BUBBLE BAGS Maximum protection for heavy or fragile items. Large 5/16" bubble for extra cushioning. Convenient peel-and-seal closure. No taping. Heavy duty - 2 polyethylene layers protect and allow product to slide in easily. HEAVY DUTY BUBBLE BAGS ON A ROLL Quick and easy-to-use bags on a roll for sturdy to fragile items. Products slide easily over smooth inside surface. 1 1 /4" lip with peel-and-seal closure. No need for tape. SELF-SEAL 3/16" BUBBLE 5/16" BUBBLE 3RD WEB BUBBLE - Bubble sandwiched between smooth poly. Lets product slide in easily. RECLOSABLE BUBBLE BAGS Protect delicate items from dust and moisture with reusable bubble bags. Heavy-duty 3/16" bubble in between two layers of 4 mil poly . Double-track zipper for extra secure seals. SLIDE-RITE BUBBLE BAGS Easy-to-use Slide-Rite closure for extra secure, safe seals. Heavy-duty 3/16" bubble in between two layers of 3 mil poly . Protect delicate items from dust and moisture with reusable bubble bags. SHIPS VIA UPS MODEL NO. BAG SIZE W x L BAGS/ CTN. ROLLS/ CTN. PRICE PER CARTON 1 2 3 4+ S-10593 4 x 5" 1,125 3 $133 $127 $124 $119 S-12616 4 x 7" 1,125 3 165 159 156 149 S-10594 5 x 6" 900 3 135 130 125 121 S-10595 6 x 8" 500 2 108 105 102 99 S-10596 8 x 11" 376 2 129 123 119 115 S-14609 9 x 12" 316 2 138 132 129 125 S-10597 12 x 15" 125 1 121 114 111 107 MODEL NO. BAG SIZE W x L BUBBLE SIZE QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-15664 6 x 8" 5/16" 250 9 $102 $97 $93 $88 S-15665 8 x 11" 250 13 157 150 144 137 S-15666 12 x 15" 125 12 139 132 127 121 S-15667 18 x 23" 50 12 100 95 91 86 MODEL NO. BAG SIZE W x L BUBBLE SIZE LBS./ CTN. PRICE PER CTN. OF 50 1 5 10 20+ S-5097 4 x 6" 3/16" 3 $65 $62 $58 $55 S-5098 6 x 8" 3 74 70 67 63 S-5099 8 x 10" 5 93 88 84 79 S-5100 8 x 12" 6 99 94 89 84 S-5101 10 x 12" 7 104 98 93 88 S-5102 12 x 12" 8 111 105 100 94 S-14610 12 x 15" 9 117 111 105 99 MODEL NO. BAG SIZE W x L BUBBLE SIZE LBS./ CTN. PRICE PER CTN. OF 50 1 5 10 20+ S-7579 7 x 8" 3/16" 2 $52 $50 $47 $44 S-7580 11 x 8" 3 68 65 62 58 S-7581 11 x 12" 4 78 74 69 64 S-7582 16 x 12" 6 86 81 76 71

Previous Page
Next Page