Fall Winter US 2016 Page 623 Packing List Envelopes

Shipping Supply Specialists PHONE 1-800-295-5510 623 LOCK AND PRESS ENVELOPES Reclosable bags with adhesive back. Open and close without ruining envelope. Recommended for frequently checked documents. CLEAR PACKING LIST ENVELOPES Shipping address, documents and instructions shine through with these transparent front and back envelopes. Pressure-sensitive backing sticks to paper, wood, metal and plastic. ESD WORK STOOLS Static control seating won't shock you. Brass drag chain acts as ground. Adjustable seat, backrest and footring. Fabric - High density foam cushioning. Protection up to 10 9 ohms. Polyurethane - Cleanroom Class 10 certified. Protection up to 10 8 ohms. ESD TOP PACKING TABLES Safe work surface for static-sensitive products. 1 5 /8" thick ESD top with rounded edges. Holds up to 500 lbs. Adjustable steel legs: 28 to 35" in 1 1 /2" increments. Optional top shelf, drawers and table casters available, see page 462. RESISTS WATER, DIRT AND OIL SIDE LOADING BRASS DRAG CHAIN ESD GLIDES H-3972 FABRIC H-3971 POLYURETHANE Anti-Static Work Bench, see uline.com EASY ASSEMBLY. SHIPS UPS. SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. INSIDE DIMENSIONS MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 2 5+ S-128 4 x 6" 2 1,000 $85 $78 $73 14 S-3826 5 x 10" 1,000 161 140 135 27 S-129 6 x 6" 1,000 118 106 101 20 S-130 6 x 9" 1,000 143 137 127 21 S-1479 8 x 10" 500 99 85 82 18 S-131 9 x 12" 500 130 122 114 20 S-11190 10 x 13" 250 92 87 82 12 MODEL NO. OUTSIDE DIMENSIONS MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5+ S-11188 4 1 /2 x 5 1 /2" 2 1,000 $28 $27 $25 8 S-11189 5 1 /2 x 7 1 /2" 1,000 54 50 47 15 S-15359 6 1 /2 x 10" 1,000 92 88 84 20 S-12997 9 1 /2 x 12" 500 78 73 68 18 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1135 60 x 30" $389 $369 146 H-1137 72 x 30" 421 401 160 H-1138 72 x 36" 464 444 194 H-1222 96 x 36" 627 607 258 MODEL NO. SEAT DIM. W x D CAP. (LBS.) ADJUSTABLE HEIGHT PRICE EACH WT. (LBS.) 1 3+ H-3972 18 x 17" 300 22-32" $345 $325 30 H-3971 20-30" 385 365 33 H-3973 Set of 5 ESD Casters - Optional 65 60 4

Previous Page
Next Page