Fall Winter US 2016 Page 619 Anti-Static

Shipping Supply Specialists PHONE 1-800-295-5510 619 ANTI-STATIC FOAM SHIPPERS For static-sensitive, fragile shipments. Convoluted foam and 200 lb. test corrugated keep products firmly in place. Comes assembled with glued foam top and loose bottom. REUSABLE CUSTOM SHIPPERS AND FOAM SHEETS Shippers - 3 week lead time. One-time die charge. Foam sheets - Other colors and thicknesses available. 2 week lead time. SHIPS VIA MOTOR FREIGHT *S-5939 recommended for laptops SOLD IN CASE QUANTITIES BOX MEETS FED. SPEC. PPP-B-636. FOAM LINING MEETS MIL-P-26514G and PPP-B-1672D CONVOLUTED FOAM SETS Cut thick convoluted polyurethane to the size you need. Total set height is 2"; base, 3/4". Sets are 2 pieces of interlocking foam. Charcoal White Pink Anti-Static SOLD IN CARTON QUANTITIES MODEL NO. INSIDE DIMENSIONS BOXES/ CASE LBS./ CASE PRICE PER SHIPPER 9-24 48 72 96+ S-5480 5 x 5 x 3" 24 10 $3.10 $2.90 $2.70 $2.60 S-1406 8 x 8 x 2 3 /4" 24 14 6.50 5.90 5.70 5.40 S-5481 9 x 6 x 3" 24 13 5.40 5.00 4.80 4.50 S-2510 10 x 6 x 2" 24 16 5.10 4.80 4.50 4.30 S-3723 10 x 10 x 4" 24 22 9.20 8.50 8.10 7.70 S-1407 12 x 8 x 2 3 /4" 24 18 7.70 6.90 6.60 6.30 S-5938 12 x 10 x 2 3 /4" 24 20 8.40 7.60 7.20 6.90 S-2511 12 x 12 x 2 3 /4" 24 21 8.90 8.30 7.90 7.50 S-3724 12 x 12 x 4" 24 28 10.90 10.00 9.60 9.00 S-1490 14 x 8 x 2 3 /4" 24 23 8.10 7.40 7.00 6.70 S-5939* 14 x 12 x 4" 12 14 11.20 10.20 9.80 9.30 S-1491 14 x 14 x 2 3 /4" 24 25 9.90 9.10 8.70 8.30 S-1408 16 x 10 x 2 3 /4" 24 25 9.20 8.70 8.20 7.80 S-1409 16 x 16 x 2 3 /4" 12 17 11.90 11.00 10.40 9.90 S-15327 16 x 16 x 4" 9 14 13.90 13.10 12.40 11.70 S-1492 18 x 12 x 2 3 /4" 24 29 10.80 9.90 9.30 9.10 S-2512 18 x 18 x 2 3 /4" 12 23 13.90 13.00 12.30 11.80 S-5482 18 x 18 x 4" 9 25 16.50 15.50 15.00 13.90 S-1410 22 x 18 x 2 3 /4" 12 27 17.30 16.30 15.80 14.60 S-1494 24 x 24 x 2 3 /4" 9 25 19.40 18.20 17.40 16.40 S-5483 26 x 18 x 4" 9 30 25.30 23.90 22.90 21.60 MODEL NO. SHEET SIZE TYPE OF FOAM SETS/ CTN. LBS./ CTN. PRICE PER SET 1 CTN. 3+ CTNS. S-18409 10 x 10 x 2" Anti-Static 24 6 $3.00 $2.80 S-5484 12 x 12 x 2" 24 8 4.20 3.90 S-5485 16 x 16 x 2" 12 7 6.50 6.10 S-14163 24 x 24 x 2" 6 8 14.30 13.50 S-1819 24 x 78 x 2" 1 5 36.00 34.60 S-12789 6 x 6 x 2" Charcoal 64 6 1.20 1.10 S-6435 8 x 6 x 2" 48 5 2.00 1.80 S-11751 10 x 10 x 2" 24 6 2.80 2.60 S-8394 12 x 12 x 2" 24 8 3.90 3.60 S-6436 16 x 16 x 2" 12 7 5.90 5.40 S-6437 24 x 24 x 2" 6 8 11.80 11.10 S-6438 24 x 36 x 2" 9 16 14.90 14.00 S-14641 48 x 96 x 2" 1 11 97.00 90.00

Previous Page
Next Page