Fall Winter US 2016 Page 618 Anti-Static

618 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-STATIC FOAM ROLLS Non-abrasive, static-free polyethylene foam rolls in economical lengths. Custom widths available. Uline slits and ships within 24 hours. Recommended for use with static-sensitive equipment. ANTI-STATIC FOAM Lightweight, non-abrasive polyethylene foam provides excellent protection from static discharge in shipping. Great for circuit boards, resistors and other electronic components. Create custom anti-static foam cushioning without expensive die-cutting. Soft perforated urethane foam conforms snugly around sensitive electronics. ESD PROTECTIVE SHIPPERS Provides total "Faraday cage" protection to ship or store circuit boards. Static dissipative, 200 lb. test corrugated with graphite coating. *PERFORATED EVERY 12" ANTI-STATIC PICK AND PACK FOAM SOLD IN CARTON QUANTITIES MEETS MIL. SPEC. MIL-PRF-81705D AND EIA 541 SOLD IN CASE QUANTITIES MEETS CID A-A-59135-CLASS 1, GRADE B MODEL NO. THICK- NESS ROLL SIZE ROLLS/ BNDL. PRICE PER ROLL (SOLD IN BUNDLES) WT./ BNDL. 1 BNDL. 2 BNDLS. 3+ BNDLS. S-795 1/8" 12" x 550' 6 $56 $53 $50 52 lbs. S-795P* 56 53 50 S-796 24" x 550' 3 108 102 96 S-796P* 108 102 96 S-2869 36" x 550' 2 162 153 144 S-2869P* 162 153 144 S-6697 1/4" 12" x 250' 6 62 59 57 62 lbs. S-6697P* 62 59 57 S-6680 24" x 250' 3 119 115 111 S-6680P* 119 115 111 MODEL NO. THICK- NESS ROLL SIZE PRICE PER CARTON WT./ ROLL 1 2 3+ S-789 1/8" 12" x 175' $36 $34 $32 7 lbs. S-790 24" x 175' 67 63 59 9 lbs. MODEL NO. SHEET SIZE L x W x H PERFORATED SQUARE SIZE SHEETS/ CARTON PRICE PER SHEET 1 CARTON 3 CARTONS 6+ CARTONS S-15323 24 x 24 x 1" 1/2 x 1/2" 12 $14.20 $13.70 $13.20 S-15324 24 x 24 x 2" 6 24.50 23.50 22.50 S-15325 24 x 24 x 1" 1 x 1" 12 12.70 12.20 11.70 S-15326 24 x 24 x 2" 6 23.00 22.00 21.00 MODEL NO. INSIDE DIMENSIONS BOXES/ CASE LBS./ CASE PRICE PER SHIPPER 6-24 36-48 72+ S-7677 7 x 5 x 1 1 /2" 36 8 N/A $3.60 $3.30 S-12738 7 x 5 x 2 1 /2" 24 8 $4.80 4.60 4.20 S-7678 9 x 7 x 2 1 /2" 24 13 6.90 6.60 6.10 S-12739 10 1 /8 x 8 1 /2 x 2 1 /2" 24 16 7.80 7.50 6.90 S-7679 12 1 /2 x 10 1 /2 x 2 1 /2" 24 21 10.30 9.80 9.00 S-14113 15 1 /4 x 7 1 /8 x 2 1 /2" 18 15 11.20 10.70 9.90 S-14114 15 1 /2 x 12 1 /2 x 1 1 /2" 12 15 13.60 13.20 12.10 S-7680 15 1 /2 x 12 1 /2 x 2 1 /2" 12 15 14.10 13.50 12.50 S-12740 20 1 /2 x 15 1 /2 x 2 1 /2" 6 11 24.80 23.50 21.90 SHIPS VIA MOTOR FREIGHT SOLD IN BUNDLE QUANTITIES MEETS CID A-A-59135-CLASS 1, GRADE B CROSS PERFORATED EVERY 12" No assembly required.

Previous Page
Next Page