Fall Winter US 2016 Page 615 Anti-Static

Shipping Supply Specialists PHONE 1-800-295-5510 615 STATIC SHIELDING BAGS WITHOUT PRINTING STATIC SHIELDING ROLLS MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 5 10 20+ S-5083 2 x 3" $15 $14 $13 $12 1 S-7651 2 x 6" 19 18 17 16 1 S-5084 3 x 3" 16 15 14 13 1 S-2506 3 x 5" $14 per carton any quantity 1 S-5085 4 x 4" 18 17 16 15 2 S-7623 4 x 5" 20 19 18 17 2 S-2261 4 x 6" $18 per carton any quantity 2 S-5304 4 x 7" 24 23 22 21 2 S-5086 4 x 8" 26 25 24 23 2 S-5087 4 x 24" 54 51 48 46 4 S-6373 5 x 5" 23 22 21 20 2 S-5306 5 x 7" 26 25 24 23 2 S-3447 5 x 8" 27 26 25 24 2 S-5088 5 x 10" 35 32 30 29 3 S-7624 6 x 6" 28 26 25 24 2 S-2262 6 x 8" $26 per carton any quantity 2 S-2507 6 x 10" 36 33 31 30 3 S-5090 6 x 30" 81 77 71 69 6 S-7652 7 x 10" 42 40 38 36 3 S-5091 7 x 15" 47 44 41 39 4 S-5092 8 x 8" 40 37 35 33 3 S-2263 8 x 10" $37 per carton any quantity 3 S-2508 8 x 12" 47 44 41 39 4 MODEL NO. ROLL SIZE W x L MIL PRICE PER ROLL LBS./ ROLL 1 5 10+ S-12669 24" x 200 yds. 2.9 $151 $142 $134 24 S-6272 36" x 200 yds. 198 186 174 36 S-12670 48" x 200 yds. 299 282 266 48 MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 5 10 20+ S-5307 8 x 16" $58 $55 $53 $51 5 S-3753 9 x 12" 57 54 52 50 4 S-6374 10 x 10" 56 53 51 49 4 S-2264 10 x 12" 58 55 53 51 4 S-5309 10 x 13" 63 59 57 55 5 S-2265 10 x 14" 64 61 58 56 5 S-3754 10 x 24" 101 98 94 91 8 S-5094 11 x 15" 70 66 64 62 6 S-5095 12 x 12" 72 68 65 63 6 S-5310 12 x 15" 80 76 70 67 7 S-2509 12 x 16" 80 76 70 68 7 S-2266 12 x 18" 91 87 81 79 8 S-2267 14 x 18" 95 91 87 85 8 S-2268 15 x 18" 106 102 98 95 9 S-12667 15 x 20" 114 111 105 102 9 S-7653 16 x 18" 113 110 104 101 9 S-5096 16 x 24" 140 132 127 123 14 S-3448 18 x 18" 119 114 110 106 11 S-3755 18 x 24" 173 166 159 153 15 S-12668 20 x 20" 175 168 161 155 14 S-16083 20 x 24" 190 183 176 168 14 S-16084 24 x 24" 208 200 192 184 16 S-7654 24 x 30" 240 233 226 219 20 Make your own static shielding bags. Economical rolls provide the same "Faraday cage" as ready-made bags. 4-layer protection RECLOSABLE INSIDE OUTSIDE Reclosable and open end static shielding bags have 4-layer protection. Static Dissipative Coating Polyester Aluminum Shield Static Dissipative Polyethylene Bulk Packs Available, see uline.com Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers. Same "Faraday cage" protection as open-end bags. 3 mil transparent metallic film. 4-layer protection guards against charges inside and out. MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20.

Previous Page
Next Page