Fall Winter US 2016 Page 612 Anti-Static

612 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STATIC SHIELDING BAGS Recommended for electronics - Apply your own labels. For retail and graphics: sparkling pouch for your merchandise. 3 mil. DRI-SHIELD Protect your expensive electronics from moisture and static damage. Ideal for packaging surface-mount devices in tray packs, shipping tubes and tape reels. Puncture resistant. MVTR of .035. 3.6 mil. MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20 MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 3 6 10+ S-12624 3 x 5" $24 $21 $19 $17 2 S-7615 4 x 6" 29 26 24 22 2 S-12625 6 x 8" 38 35 32 29 3 S-12626 6 x 30" 95 89 84 78 5 S-6497 8 x 10" 60 54 51 47 4 S-6498 10 x 12" 79 70 66 61 5 S-6499 10 x 20" 114 102 95 88 8 S-14183 10 x 24" 123 111 103 95 9 S-6500 10 x 30" 148 134 124 115 11 S-14184 12 x 18" 117 105 98 91 8 S-6501 15 x 18" 139 125 117 108 9 S-6502 16 x 18" 143 129 120 111 10 S-6503 17 x 19" 151 137 127 118 11 MODEL NO. INSIDE W x L QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5 10+ S-6660 4 x 5" 125 $81 $79 $77 $76 3 S-7616 6 x 8" 100 105 103 102 100 4 S-6661 8 x 11" 50 74 72 71 70 4 S-7617 9 x 12" 50 110 108 106 104 4 S-6662 12 x 17" 25 70 68 66 65 4 S-6663 15 x 17" 25 86 84 82 81 4 S-6664 18 x 22" 25 132 129 126 124 6 STATIC SHIELDING BUBBLE BAGS Complete protection from static discharge and rough handling. Aluminum "Faraday cage" layer shields product from electrostatic fields inside and outside the bag. 3/16" anti-static bubble absorbs shock, dampens vibrations and provides ESD protection. NO PRINT OPEN END MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20 RECLOSABLE Self-Seal Glamour Mailers, see page 103. OPEN END AND RECLOSABLE MOISTURE BARRIER BAGS Desiccants and Humidity Indicators, see pages 660-661, 664. SELF-SEAL 2" LIP 5-LAYER POUCH MEETS REQUIREMENT OF EIA 541 MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 3 6 10+ S-13003 3 x 5" $14 $13 $12 $11 1 S-6504 4 x 6" 16 15 14 13 1 S-21822 5 x 8" 19 18 17 16 2 S-6505 6 x 8" $18 per carton any quantity 2 S-13004 8 x 10" 39 37 34 32 2 S-6506 8 x 12" 42 39 36 34 3 S-6507 9 x 12" 49 46 43 41 4 S-6508 10 x 10" 47 44 41 39 4 S-13005 12 x 18" 80 78 75 72 6 S-6509 2 x 3" $13 per carton any quantity 1 S-13006 3 x 5" $19 $18 $17 $16 1 S-6510 4 x 6" 21 19 18 17 2 S-14182 5 x 8" 31 29 28 26 2 S-6511 6 x 8" 32 30 29 27 2 S-12623 8 x 10" 53 51 48 44 3 S-6512 9 x 12" 61 58 55 51 4 S-7613 10 x 12" 63 60 57 53 4 S-6513 10 x 13" 64 61 58 54 5 S-7614 11 x 15" 76 72 68 64 6 S-6514 12 x 12" 77 73 69 65 6 S-21823 12 x 18" 98 93 88 83 6

Previous Page
Next Page