Fall Winter US 2016 Page 609 Mats

Shipping Supply Specialists PHONE 1-800-295-5510 609 CLEAN MATS Stop dirt contamination in your workplace. Recommended uses: White - Microelectronics and aerospace; Blue - Pharmaceutical use; Gray - Renovation projects. Use each sheet many times before peeling off. ANTI-STATIC MATS Eliminate electrical shock damage. Foam vinyl mat reduces muscle strain. 10' grounding cord included. ANTI-FATIGUE CONDUCTIVE MATS Dual-purpose mat. Anti-Fatigue - Cushy nitricell sponge with slip-resistant diamond plate surface. Anti-Static - Dissipates surface static up to 10 6 ohms. Recommended for areas with cash registers, computers and electronic equipment. 15' grounding cord included. CLEAN STRIDE MATS STOP DIRT SPECIFY COLOR: Blue White Gray* *Also available in Gray Meets Mil-HDBK & Mil-STD-1686 RTG=10 9-10 Ohms. EOS/ESD 7.1-1991. ROLLS SHIPS VIA MOTOR FREIGHT Includes 6 grounding cords, one every 10 feet Combine the dirt-scraping power of a Waterhog mat with the dust pickup of a clean mat. H-1301 3 x 60' 3/8" $633 $609 $586 H-2038 4 x 60' 889 859 829 MODEL NO. SIZE THICK- NESS PRICE EACH 1 3 6+ H-894 2 x 3' 3/8" $50 $48 $46 H-896 3 x 4' 91 88 85 H-895 3 x 5' 96 92 88 H-897 3 x 10' 199 193 187 H-4563 3 x 12' 239 232 224 H-1300 4 x 6' 160 155 149 H-898 10' Replacement Grounding Cord - $19 each MODEL NO. SIZE SHEETS/ CTN. DESCRIPTION PRICE PER CARTON 1 5+ H-1566 18 x 36" 60 Clean Mat Sheets w/ Frame $69 $65 H-3463 18 x 45" 60 84 77 H-933* 24 x 30" 60 75 69 H-1567* 24 x 36" 60 90 83 H-3464 24 x 45" 60 108 99 H-2036 36 x 36" 60 119 109 H-1238* 36 x 45" 60 134 122 H-1568 36 x 60" 30 189 174 H-1569 18 x 36" 60 Replacement Pads 49 45 H-3465 18 x 45" 60 60 56 H-934* 24 x 30" 60 59 55 H-1570* 24 x 36" 60 62 57 H-3466 24 x 45" 60 74 68 H-2037 36 x 36" 60 79 73 H-1239* 36 x 45" 60 89 82 H-1571 36 x 60" 30 96 89 MODEL NO. SIZE SHEETS/ MAT DESCRIPTION PRICE EACH 1 5+ H-3467 26 x 63" 60 Waterhog Mat w/ Clean Mat Pad $125 $115 H-3468 36 x 92" 215 195 H-934W 24 x 30" 60 Replacement Pads 59 55 H-3471 34 x 44" 99 89 MODEL NO. SIZE THICK- NESS PRICE EACH 1 3 6+ H-2039 2 x 3' 9/16" $117 $113 $107 H-2040 3 x 4' 212 205 193 H-2041 3 x 5' 247 239 225 H-2042 15' Replacement Grounding Cord - $19 each

Previous Page
Next Page