Fall Winter US 2016 Page 608 Facilities Maintenance

608 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ADA WARNING PADS Sidewalk protection guaranteed on slopes, inclines or in harsh weather. Raised truncated dome pads are tamperproof and unbreakable. Surface Mount - Retrofit existing sidewalks. Includes adhesive and fasteners. Reverse side shows adhesive locations for error-free installation. Wet Set - Press into freshly poured concrete. Includes corrosion-resistant anchors and stainless steel fasteners. ADA COMPLIANT MINI PARKING STOP Provide space efficient and organized parking areas. Recommended for warehouses, garages and carports. Conforms to uneven surfaces. Indoor or outdoor. Just set in place. No install required. Parking Stops, see page 606 VERTICAL BARRICADES Keep pedestrians and workers out of harm's way in crosswalks and parking lots. Stackable for space-saving storage. Rubber Base sold separately. Crosswalk - 3M Diamond Grade material for maximum visibility. Traffic - High intensity for work zones and construction sites. Meets MUTCD Standards H-5176 H-5177 INDOOR/OUTDOOR USE CABLE PROTECTORS Protect cables from foot traffic and vehicles at golf, charity and sporting events. Industrial polyurethane resists oil and abrasions. Textured surface. Interlocking connectors. Drop Over - Heavy duty, single channel protection. Open bottom. 5 Channel - Full top and bottom protection. Hinged lid. 5 CHANNEL DROP OVER INDUSTRIAL HEAVY DUTY SPECIFY COLOR: Brick Red or Yellow MODEL NO. DESCRIPTION SIZE W x L WT. (LBS.) PRICE EACH 1 3+ H-5635 Surface Mount 2 x 4' 16 $175 $165 H-5636 2 x 5' 20 215 205 H-5637 Wet Set 2 x 4' 16 175 165 H-5638 2 x 5' 20 215 205 MODEL NO. DESCRIPTION HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-5176 Traffic Panel 44" 4 $42 $39 H-5177 Crosswalk Panel 125 115 H-5178 Rubber Base N/A 20 27 25 MARKING PAINT AND WAND Bright, easy-to-see lines for surveying, utilities, construction and landscaping. Temporary, water-based paint. Use on concrete, grass, brick and asphalt. Fast drying - less than 5 minutes. Marking Wand - Spray paint without bending over. Lightweight metal frame with 3" plastic wheel. *SPECIFY COLOR: White Orange Red Yellow Blue Green Pink MODEL NO. DESCRIPTION DIMENSIONS L x W x H QTY./ SKID WT. (LBS.) PRICE EACH 1 5+ SKID LOT H-5639 22" Rubber 22 x 6 x 4" 120 9 $28 $26 $21 MODEL NO. CHANNEL DIAMETER SIZE L x W x H WT. CAP. (LBS.) PRICE EACH 1 3+ H-4616 1 1 /4" 36 x 12 x 2" 23,400 $215 $199 H-4617 2 1 /4" 36 x 14 x 3" 17,000 280 260 MODEL NO. DESCRIPTION CHANNEL DIAMETER SIZE L x W x H WT. CAP. (LBS.) PRICE EACH 1 3+ H-4618 Industrial 1 /3" 36 x 20 x 2" 21,000 $259 $239 H-5501 Heavy Duty 32,600 300 275 MODEL NO. DESCRIPTION SIZE QTY./ CTN. PRICE PER CAN 12 24+ S-21641* Rust-Oleum Marking Paint 17 oz. 12 $5.50 $5.00 H-6158 Marking Wand $34 ea. 2+/$32 ea.

Previous Page
Next Page