Fall Winter US 2016 Page 607 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 607 *SPECIFY COLOR: Orange, Lime, Yellow, White, Black or Blue Requires (4) D batteries, not included BULK BUY - SAVE UP TO 28% DELINEATOR POSTS Weighted post diverts traffic in parking lots. Detachable rubber base. Molded-in handle for portability. Black - Preferred by hotels and valet services. H-3759 - LED light flashes 60 times per minute for extra safety. Light lasts up to 420 hours. 9 LED Bulbs FLEXIBLE POSTS Rugged plastic post springs back upright after impact. Recommended for high-traffic work zones or walkways. 3" reflective bands for visibility. Adhere to pavement with 8" butyl pad, sold separately. Meets MUTCD Standards H-2845 H-2846 Meets MUTCD Standards CHANNELIZER CONES Stackable. Use less space than barricades for road construction. Detachable rubber base. Reflective - 6" high-intensity bands for visibility. *SPECIFY COLOR: Yellow, White or Orange BULK BUY - SAVE UP TO 39% Min. 6 MODEL NO. HEIGHT DESCRIPTION PRICE EACH 1 3+ H-2845 42" Standard Cone w/ 10 lb. Base $41 $39 H-2846 Reflective Cone w/ 10 lb. Base 63 61 MODEL NO. HEIGHT DESCRIPTION PRICE EACH 6 24+ H-3417 42" Standard Cone $18 $17 H-3418 Reflective Cone 29 27 H-3416 N/A 10 lb. Square Base 12 11 H-5492 N/A 16 lb. Hexagonal Base 20 19 MODEL NO. HEIGHT DESCRIPTION PRICE EACH 1 3+ H-4465* 36" Flexible Post w/ Base $43 $41 H-4466* 48" 47 45 H-4467 8" Diam. Butyl Pad (.25 lb.) 9 8 MODEL NO. HEIGHT DESCRIPTION PRICE EACH 1 3+ H-2391* 45" Standard Post w/ 10 lb. Base $35 $33 H-3759 LED Post w/ 10 lb. Base 99 95 PARKING LOT STENCILS Safely guide cars and delivery trucks without cluttering your parking lot. Reuse multiple times in warehouse and office building lots. Easy cleanup. Additional messages, see uline.com REUSABLE MODEL NO. DESCRIPTION LETTER SIZE H x W OVERALL SIZE H x W PRICE EACH 1 3+ S-21110 Visitors 12 x 9" 18 x 72" $90 $85 S-21111 No Parking 18 x 97" S-21112 Fire Lane 18 x 86" S-21113 Handicap Symbol 39" 48 x 40" 95 90 Heavy duty 1/8" plastic for professional results. Flexible. Conforms to uneven surfaces. For use with spray or brush-on paint. MODEL NO. HEIGHT DESCRIPTION PRICE EACH (MIN. 6) 6 24+ H-3425* 45" Standard Post $15 $14 H-3424 N/A 10 lb. Square Base 12 11 H-5491 N/A 16 lb. Hexagonal Base 20 19

Previous Page
Next Page