Fall Winter US 2016 Page 602 Safety

602 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 WARNING TRIANGLE KIT HIGHWAY Three 17" warning triangles alert drivers to avoid disabled vehicles and roadside emergencies. Snap together for quick and easy setup. Weighted base for extra stability. Durable fluorescent orange plastic with red reflectors is visible day or night. Meets FMVSS-125 Standards ROLL-UP TRAFFIC SIGNS Super-sized 48 x 48" "Big Suckers" alert drivers of work areas and hazards. Set up in minutes. Roll up for easy storage. Signs - Super bright Reflexite vinyl material is visible day or night. Stand - Heavy-duty 21 lb. stand holds sign 12" off ground even in very windy conditions. Meets NCHRP-350 and MUTCD Standards Men Working Flagger MODEL NO. QTY./ KIT LBS./ KIT PRICE PER KIT 1 3 6+ H-2589 3 13 $29 $27 $25 MODEL NO. DESCRIPTION MODEL NO. DESCRIPTION PRICE EACH 1 3 5+ H-5493 Road Work Ahead H-5495 Flagger Symbol $170 $160 $150 H-5494 Men Working Symbol H-5496 Work Area Ahead H-5497 Roll-up Sign Stand 1 / $225 3 / $210 5+ / $195 FLEET SAFETY KIT Accidents happen. Keep drivers safe during emergencies. Meets CFR49 requirements. Sturdy metal case stows behind cab. Includes: (3) 20-minute flares, (3) warning triangles and (1) 2 1 /2 lb. fire extinguisher. HIGH-INTENSITY STOP SIGNS Stop traffic on the long and winding road. Three times brighter. Visible from 1,000 ft. Corrosion-resistant aluminum with 3M high-intensity prismatic sheeting. Meets MUTCD and FWHA Standards MODEL NO. SIZE W x H THICK- NESS PRICE EACH 1 3 5+ H-5749 24 x 24" 1/12" $99 $94 $89 H-5750 30 x 30" 124 119 114 BULLHORNS Command attention! Be loud and clear for outdoor events or crowd control. 3 Settings: talk, siren, whistle. Adjustable volume control. Tough lightweight weatherproof ABS plastic. Pistol grip talk switch, easy-loading battery cartridge. AIR HORN Alert employees up to 1/2 mile away. Blast over machinery and industrial noise. Portable signaling system strength is 120 dB at 10 feet. H-4744 *See page 533 MODEL NO. DESCRIPTION MAXIMUM RANGE QTY./ CASE NET OZ. PRICE PER CAN 1 12+ S-13530 Can and Horn 1/2 Mile 6 8 $18 $16 S-13531 Refill 12 15 13 Rechargeable Battery Packs, see uline.com MODEL NO. MAXIMUM RANGE POWER (WATTS) BATTERIES REQUIRED* WT. (LBS.) PRICE EACH 1 2+ H-4743 1/2 Mile 20 6 C 4 $130 $125 H-4744 1 Mile 25 8 C 165 159 MODEL NO. DESCRIPTION PRICE EACH 1 3+ H-6137 8-Piece Fleet Safety Kit $175 $165

Previous Page
Next Page