Fall Winter US 2016 Page 60 Boxes

60 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 REVERSE TUCK CARTONS Master pack your products with these strong, lightweight inner cartons. Ideal for small parts and samples. Assemble easily without tape or staples. Ship and store flat. KRAFT Meets Federal Spec. No. PPP-B-566 Variety I, Style II, Type D, Class A WHITE PLASTIC STORAGE FILE BOXES Provide long-term storage for your stuff. Strong and sturdy plastic. Withstands up to 600 lbs. of pressure. Stack up to 8' high. Resists heat, repels water. Double wall on handle sides and bottom. SOLD IN CARTON QUANTITIES MODEL NO. INSIDE DIMENSIONS L x W x H QTY./ CTN. PRICE PER BOX 5 10 25 50+ S-14455 15 x 12 x 10" 5 $14.85 $14.35 $13.75 $13.25 S-16322 24 x 12 x 10" 20.20 19.50 18.65 17.95 MODEL NO. INSIDE DIMENSIONS L x W x H THICKNESS QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-21072 1 1 /2 x 1 1 /2 x 4" .024 500 $72 $68 $64 13 S-18297 2 x 2 x 4" .024 500 85 79 71 18 S-18298 3 x 3 x 4" .024 500 119 111 103 32 S-18299 3 x 3 x 6" .024 250 67 63 59 20 S-18300 4 x 4 x 4" .024 250 77 71 67 24 S-18301 4 x 4 x 6" .024 250 87 82 76 28 MODEL NO. INSIDE DIMENSIONS L x W x H THICKNESS QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-9890 1 1 /2 x 1 1 /2 x 2" .024 500 $59 $55 $50 9 S-14206 1 1 /2 x 1 1 /2 x 3" .024 500 61 57 53 11 S-7364 1 1 /2 x 1 1 /2 x 4" .024 500 63 59 55 13 S-21070 1 1 /2 x 1 1 /2 x 5" .024 500 65 61 57 15 S-18291 2 x 1 1 /4 x 3" .024 500 65 60 56 12 S-9887 2 x 2 x 2" .024 500 66 61 57 14 S-7365 2 x 2 x 3" .024 500 69 64 59 15 S-7366 2 x 2 x 4" .024 500 75 68 61 18 S-18938 2 x 2 x 5" .024 500 85 79 71 19 S-15132 2 x 2 x 6" .024 500 87 81 74 24 S-7367 2 x 2 x 7" .036 500 93 87 80 38 S-18292 2 1 /2 x 2 1 /2 x 8" .036 500 121 113 105 49 S-21071 3 x 2 x 3" .036 500 98 91 84 27 S-18293 3 x 2 x 4" .036 500 100 93 86 30 S-20407 3 x 2 x 5 1 /4" .036 500 103 96 89 37 S-9888 3 x 3 x 3" .036 500 105 98 90 40 S-7368 3 x 3 x 4" .036 500 108 101 93 42 S-16329 3 x 3 x 5" .036 250 58 55 50 25 S-7369 3 x 3 x 6" .036 250 60 57 53 27 S-18294 3 x 3 x 10" .036 250 68 65 61 36 S-18295 4 x 2 1 /2 x 6 1 /4" .036 250 62 59 55 28 S-7370 4 x 4 x 4" .036 250 69 64 60 32 S-18296 4 x 4 x 5" .036 250 74 68 64 35 S-7371 4 x 4 x 6" .036 250 79 74 68 40 S-16330 4 x 4 x 8" .036 250 88 83 78 44 S-8395 5 x 5 x 5" .036 250 122 114 106 53 S-8396 6 x 4 x 4" .036 250 100 95 87 44 S-15133 6 x 4 x 6" .036 250 124 117 108 48 S-15134 8 x 3 x 8" .036 250 127 120 112 58 S-8397 8 x 4 x 4" .036 250 120 113 105 52

Previous Page
Next Page