Fall Winter US 2016 Page 6 Boxes

6 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4082 8 x 8 x 4" $.44 per box any bundle qty. PACKING LIST ENVELOPES SEE PAGES 623-628 LARGER QUANTITIES CALL FOR QUOTE OVER 1,450 BOX SIZES ALWAYS IN STOCK SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4705 8 x 6 x 3" $.48 $.43 $.40 $.32 $.31 25 / 1800 7 lbs. S-4080 8 x 6 x 4" 200 LB. TEST .32 .32 .32 .32 .32 25 / 1800 7 lbs. S-19040 8 x 6 x 4" 32 ECT LIGHTWEIGHT .27 .27 .27 .27 .27 25 / 1800 6 lbs. S-15028 8 x 6 x 4" WHITE .67 .61 .52 .49 .47 25 / 1800 7 lbs. S-4515 8 x 6 x 5" .54 .48 .44 .40 .39 25 / 1125 8 lbs. S-4081 8 x 6 x 6" 200 LB. TEST .40 .40 .40 .40 .40 25 / 1200 8 lbs. S-19041 8 x 6 x 6" 32 ECT LIGHTWEIGHT .34 .34 .34 .34 .34 25 / 1200 7 lbs. S-16702 8 x 6 x 8" .60 .54 .52 .50 .49 25 / 900 10 lbs. S-4588 8 x 7 x 7" .62 .57 .55 .54 .52 25 / 900 11 lbs. S-19042 8 x 8 x 2" .49 .47 .46 .44 .42 25 / 1800 8 lbs. S-4589 8 x 8 x 3" .50 .48 .47 .45 .43 25 / 1000 8 lbs. S-4082 8 x 8 x 4" 200 LB. TEST .44 .44 .44 .44 .44 25 / 1000 9 lbs. S-19043 8 x 8 x 4" 32 ECT LIGHTWEIGHT .37 .37 .37 .37 .37 25 / 1200 8 lbs. S-4345 8 x 8 x 5" .55 .52 .50 .49 .48 25 / 750 10 lbs. S-4083 8 x 8 x 6" 200 LB. TEST .50 .50 .50 .50 .50 25 / 750 11 lbs. S-19044 8 x 8 x 6" 32 ECT LIGHTWEIGHT .43 .43 .43 .43 .43 25 / 900 10 lbs. S-18947 8 x 8 x 6" WHITE .85 .72 .65 .64 .61 25 / 750 11 lbs. S-4975 8 x 8 x 7" .69 .62 .57 .55 .52 25 / 900 12 lbs. S-4084 8 x 8 x 8" 200 LB. TEST .45 .45 .45 .45 .45 25 / 900 12 lbs. S-18336 8 x 8 x 8" 32 ECT LIGHTWEIGHT .38 .38 .38 .38 .38 25 / 900 10 lbs. S-4706 8 x 8 x 8" 8,7,6,5,4" .83 .71 .66 .65 .61 25 / 900 12 lbs. S-4429 8 x 8 x 8" WHITE .88 .74 .67 .66 .62 25 / 900 12 lbs. S-4591* 8 x 8 x 8" 275 LB. TEST .92 .80 .70 .67 .64 25 / 750 17 lbs. S-4815 8 x 8 x 8" 275 LB. TEST DW 1.26 1.15 1.08 1.01 .96 15 / 450 12 lbs. S-16703 8 x 8 x 9" .74 .67 .62 .61 .52 25 / 900 13 lbs. S-4516 8 x 8 x 10" .79 .70 .65 .64 .57 25 / 750 14 lbs. S-19862 8 x 8 x 11" .81 .72 .66 .64 .59 25 / 750 15 lbs. S-4814 8 x 8 x 12" .84 .73 .67 .65 .61 25 / 500 16 lbs. S-4691 8 x 8 x 14" .88 .76 .70 .66 .62 25 / 500 17 lbs. S-4333 8 x 8 x 17" .98 .92 .80 .72 .69 25 / 500 19 lbs. S-20492 8 x 8 x 18" 1.02 .95 .84 .76 .72 25 / 500 20 lbs. S-15029 8 x 8 x 20" 1.11 1.02 .91 .82 .75 25 / 250 21 lbs. S-4592 8 x 8 x 24" 1.46 1.34 1.21 1.13 1.03 25 / 250 24 lbs. S-4923 8 x 8 x 30" 1.60 1.42 1.34 1.18 1.13 25 / 250 27 lbs. S-4483 8 x 8 x 36" 1.72 1.53 1.40 1.27 1.21 25 / 250 32 lbs. S-21008 8 x 8 x 38" 2.04 1.86 1.68 1.55 1.46 25 / 250 35 lbs. S-4781 8 x 8 x 40" 2.25 2.06 1.85 1.72 1.62 20 / 240 27 lbs. S-16704 8 x 8 x 42" 2.48 2.28 2.08 1.93 1.82 20 / 240 30 lbs. S-4557 8 x 8 x 48" 2.04 2.04 2.04 2.04 2.04 20 / 240 38 lbs. S-4921 8 x 8 x 48 - 90" TELESCOPIC 5.85 5.51 5.15 4.88 4.66 20 / 240 76 lbs. S-20429 8 x 8 x 48 - 90" TELESCOPIC, 275 LB. TEST DW 11.88 11.13 10.35 9.76 9.26 15 / 225 77 lbs. S-21009 8 x 8 x 50" 3.00 2.84 2.44 2.34 2.13 20 / 240 35 lbs. S-4835 8 x 8 x 60" 3.51 3.33 2.86 2.74 2.49 15 / 360 32 lbs. S-19863 8 x 8 x 72" 4.51 4.22 3.89 3.70 3.50 15 / 360 36 lbs. S-18952 8 x 8 x 72 - 132" TELESCOPIC 10.83 9.92 9.08 8.49 8.08 15 / 240 74 lbs. S-507 8 7 /8 x 8 1 /2 x 12" 12,10,8" 1.07 .98 .94 .92 .85 25 / 500 15 lbs. S-4850 9 x 4 x 3" .41 .33 .31 .30 .29 25 / 1800 5 lbs. S-15030 9 x 4 x 4" .42 .36 .32 .31 .30 25 / 1800 5 lbs. S-4593 9 x 5 x 3" .42 .36 .33 .31 .30 25 / 1800 6 lbs. S-16705 9 x 5 x 4" .43 .37 .34 .32 .31 25 / 1800 6 lbs. S-4092 9 x 5 x 5" .45 .41 .38 .36 .34 25 / 1800 7 lbs. S-11369 9 x 6 x 2" .48 .44 .40 .36 .34 25 / 1800 7 lbs. S-4949 9 x 6 x 3" .35 .35 .35 .35 .35 25 / 1800 7 lbs. S-4484 9 x 6 x 4" 200 LB. TEST .36 .36 .36 .36 .36 25 / 1500 7 lbs. S-19864 9 x 6 x 4" 32 ECT LIGHTWEIGHT .31 .31 .31 .31 .31 25 / 1800 6 lbs. S-4707 9 x 6 x 5" .52 .48 .43 .41 .39 25 / 1000 8 lbs. S-4362 9 x 6 x 6" 200 LB. TEST .40 .40 .40 .40 .40 25 / 750 9 lbs. S-19865 9 x 6 x 6" 32 ECT LIGHTWEIGHT .34 .34 .34 .34 .34 25 / 1200 8 lbs. S-19866 9 x 6 x 7" .61 .55 .49 .46 .43 25 / 900 10 lbs. S-18383 9 x 6 x 9" .66 .63 .54 .49 .47 25 / 900 11 lbs. S-19100 9 x 7 x 3" .50 .47 .42 .40 .38 25 / 1800 8 lbs. S-4594 9 x 7 x 4" .52 .48 .43 .41 .39 25 / 1200 8 lbs. S-4334 9 x 7 x 5" 200 LB. TEST .54 .49 .44 .42 .40 25 / 900 9 lbs. S-19867 9 x 7 x 5" 32 ECT LIGHTWEIGHT .44 .41 .37 .35 .34 25 / 1200 8 lbs. S-4976 9 x 7 x 6" .57 .52 .47 .43 .41 25 / 900 10 lbs. S-20492 8 x 8 x 18"

Previous Page
Next Page