Fall Winter US 2016 Page 590 Safety

590 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Meets ANSI A10.32, Z359.1 Standard - Economical choice. Provides worker safety and meets regulatory compliance. DuraFlex Python - Webbing stretches with body movement for greater mobility. Aircore Deluxe - Superior comfort. Breathable mesh fabric reduces worker fatigue. FALCON LIFELINE Serious protection for risky business. Corrosion-resistant galvanized steel cable. High impact 10 x 8 1 /2 x 4" nylon housing. Virtually indestructible. Unique design provides smooth operation with less drag. Reduces fatigue. Dual swivels prevent lifeline twisting during use. Meets ANSI Z359.14 H-857 H-1296 H-5130 Use with Retractable or Shock-Absorbing Lanyards. PLATFORM TRUCKS Transport loads through factories, loading docks and work sites. Durable and long lasting. Removable, contoured handle for a better grip. Steel reinforced structural foam deck resists corrosion and dents. 8" non-marking casters: 2 swivel, 2 rigid. SHIPS UNASSEMBLED VIA MOTOR FREIGHT Meets ANSI Z359.1 RETRACTABLE LANYARDS SHOCK-ABSORBING LANYARDS Prevents serious accidents in the event of a fall. Self-retracting web lanyards brake instantly. Turbo Lite - Strong and lightweight for all day wear. Scorpion - Swivel hook prevents twisting. Used at Uline. Industrial - Trusted and reliable. Tough steel housing. Simple and practical. Prevents injury in the event of a fall. For work heights over 18 1 /2 ft. 310 lb. capacity. Manyard I - Snap hook attaches easily to harnesses and anchor points. Manyard II - Contracts to 4' to prevent tripping. RUBBERMAID HARNESSES TURBO LITE SCORPION INDUSTRIAL MANYARD I MANYARD II SELF RETRACTING Platform Trucks, see page 407. MODEL NO. DESCRIPTION LENGTH (FT.) MAX. LOAD (LBS.) WT. (LBS.) PRICE EACH 1 3 5+ H-5129 Turbo Lite 6 400 3 $172 $167 $162 H-4622 Scorpion 9 310 5 212 205 195 H-859 Industrial 10 310 4 389 377 365 MODEL NO. DESCRIPTION LENGTH (FT.) MAX. LOAD (LBS.) PRICE EACH 1 3 5+ H-858 Manyard I 6 310 $86 $84 $82 H-5128 Manyard II 106 104 101 MODEL NO. DESCRIPTION SIZE WEIGHT CAPACITY PRICE EACH 1 3 5+ H-857 Standard Universal 400 lbs. $79 $75 $69 H-1296 DuraFlex Python 135 130 125 H-5130 Aircore Deluxe 245 240 235 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-5035 24 x 48" 2,000 lbs. Rubber 70 $499 $469 H-5036 30 x 60" 88 559 529 MODEL NO. DESCRIPTION LENGTH (FT.) MAX. LOAD (LBS.) WT. (LBS.) PRICE EACH 1 3 5+ H-5815 Falcon 20 310 9 $659 $629 $599

Previous Page
Next Page