Fall Winter US 2016 Page 57 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 57 TELESCOPIC BOXES Safely ship and protect your odd-sized products. Adjustable 2-piece design fits product snugly to prevent damage from shifting. Flat Telescopic recommended for large framed art or mirrors. Tall Telescopic recommended for rugs, golf clubs or lamps. TALL FLAT SHIPS VIA MOTOR FREIGHT *275 LB. TEST 275 LB. TEST DW TALL BOXES 200 LB. TEST FLAT BOXES RECORD STORAGE RACKS Specifically designed for storage boxes. Quick, easy boltless assembly. Shelves snap into place and adjust in 1 1 /2" increments. 4 shelf supports and smooth, solid 5/8" particle boards included. 15" Deep Unit - Store one row of boxes. 30" Deep Unit - Store two rows of boxes. SHIPS UNASSEMBLED VIA MOTOR FREIGHT IN STOCK IN 11 LOCATIONS FAST DELIVERY GUARANTEED SHELVING COMPLETE LINE, PAGES 414-439. MODEL NO. DIMENSIONS W x D x H FILE BOX CAPACITY SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-5377 69 x 15 x 84" 40 1,200 $209 $199 175 H-5378 69 x 30 x 84" 80 259 249 222 S-14259 24 x 8 x 57 - 108" $27.37 $26.19 $24.87 $23.38 $21.82 5 S-12612 30 x 6 x 24 - 44" 7.62 7.30 7.00 6.65 6.28 10 S-4778 37 x 4 x 30 - 60" 10.72 10.19 9.69 9.26 8.93 10 S-11251* 48 x 6 x 38 - 72" 13.78 12.96 12.27 11.39 10.56 10 MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE QTY. 25 100 250 500 1,000+ S-4870 4 x 4 x 48 - 90" $2.74 $2.53 $2.39 $2.22 $2.12 25 S-18236 4 x 4 x 72 - 132" 5.59 5.12 4.69 4.39 4.18 25 S-4872 6 x 6 x 48 - 90" 4.18 3.92 3.66 3.48 3.33 25 S-19780 6 x 6 x 48 - 90" 8.53 7.94 7.41 6.99 6.72 15 S-4973 6 x 6 x 72 - 132" 8.15 7.47 6.83 6.39 6.07 15 S-4921 8 x 8 x 48 - 90" 5.85 5.51 5.15 4.88 4.66 20 S-20429 8 x 8 x 48 - 90" 11.88 11.13 10.35 9.76 9.26 15 S-18952 8 x 8 x 72 - 132" 10.83 9.92 9.08 8.49 8.08 15 S-12590 10 x 6 x 57 - 108" 7.33 7.07 6.64 6.22 5.72 15 S-4919 10 x 10 x 48 - 90" 6.55 6.31 5.88 5.60 5.34 20 S-19781 10 x 10 x 72 - 132" 13.58 12.45 11.38 10.60 10.10 15 S-18237 12 x 4 x 48 - 90" 6.00 5.80 5.43 5.06 4.66 25 S-4983 12 x 12 x 48 - 90" 8.46 7.98 7.56 7.03 6.50 15 S-18238 12 x 12 x 72 - 132" 16.28 14.91 13.63 12.71 12.08 15 S-12595 14 x 14 x 40 - 74" 7.00 6.65 6.30 5.87 5.60 15 S-11249 16 x 16 x 40 - 74" 7.64 7.17 6.80 6.31 5.86 10 S-20428 18 x 18 x 40 - 74" 8.87 8.33 7.88 7.33 6.80 10 S-11250 20 x 20 x 40 - 74" 10.08 9.49 8.96 8.34 7.73 10 S-14278 24 x 24 x 40 - 74" 12.93 12.30 11.70 11.08 10.52 10

Previous Page
Next Page