Fall Winter US 2016 Page 551 Scales

Shipping Supply Specialists PHONE 1-800-295-5510 551 1 YEAR WARRANTY 1 YEAR WARRANTY Memory Lock: Push down lever to lock in weight; can be read after object is removed. Heavy-duty 18 gauge steel case, non-slip platform. DIGITAL SCALE OHAUS 1 YEAR WARRANTY NTEP APPROVED DEFENDER 5000 DIGITAL SCALE Non-slip steel platform has low profile design. Detachable table or wall mount indicator has 9 ft. cord. Tare indicator. Operates on 9V battery*. LB/KG convertible. AC adapter included. RUBBERMAID 1 YEAR WARRANTY *BATTERY NOT INCLUDED, SEE PAGE 533 PARCEL SCALE Compatible with shipping systems from UPS, FedEx and other parcel carriers. LB/KG convertible. Bright easy-to-read 1 5 /8" LCD display. GeoCal automatically calibrates scale right out of the box. USB or RS232 connections for plug-and-play operation. Large stainless steel platform. AC adapter included. NTEP APPROVED METTLER-TOLEDO BC60 SCALES UPS/PARCEL POST UTILITY PLATFORM DIAL SCALE Withstands constant industrial use. Highly accurate. Extra large stainless steel platform. Powered by 6 "C" batteries* or included AC adapter. LB and KG convertible. Adjustable display/module with 6 ft. cord. LARGE PLATFORM Roller Ball Top, see uline.com *BATTERIES NOT INCLUDED, SEE PAGE 533 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-103 13 x 10 1 /4" 100 lbs. x 1 lb. 10 $70 $65 H-104 250 lbs. x 1 lb. 74 69 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-177 10 1 /4 x 10 1 /4" 70 lbs. x 4 oz. 13 $124 $119 H-176 13 x 13" 100 lbs. x 4 oz. 27 175 169 MODEL NO. PLATFORM SIZE PLATFORM STYLE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-2289 18 x 18 x 4 1 /10" Stainless Steel 100 lbs. x .01 lb. 57 $1,175 $1,135 H-2290 250 lbs. x .02 lb. 58 H-2291 24 x 24 x 6 2 /5" 500 lbs. x .05 lb. 92 1,695 1,635 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-480 12 x 12 1 /2" 150 lbs. x .2 lb. 10 $129 any qty. H-479 400 lbs. x .5 lb. $149 $143 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-5275 12 x 14" 150 lbs. x .05 lb. 17 $765 $740 These scales were designed with UPS and Parcel Post in mind. Withstands the roughest use. H-177: 8" dial. H-176: 10 1 /2" dial. Large numbers for easy, accurate reading.

Previous Page
Next Page