Fall Winter US 2016 Page 549 Scales

Shipping Supply Specialists PHONE 1-800-295-5510 549 *Also mg convertible CS COMPACT SCALES Lightweight and easy to use. Ideal for postal weighing and light production. G/OZ/N Large, high-contrast LCD display. Simple two-button operation. Auto shut-off and battery indicator. Powered by 3 "AA" batteries or included AC adapter. H-2715 WEIGHING ADVENTURER BALANCE SCALES Versatile and accurate. Recommended for research and quality control labs. Nine application modes, including density determination, dynamic weighing, percent weighing, formulation and totalization. G/KG/OZ/LB/OZT/DWT convertible. Color touch screen operates with or without lab gloves on. Convenient front USB port. Powered by AC adapter. H-5276 - Includes draftshield with removable glass doors. ANALYTICAL/PRECISION OHAUS 1 YEAR WARRANTY H-5276 SCOUT BALANCE SCALES Compact and dependable. Widely used in schools and manufacturing facilities. Six application modes, including parts counting, percent weighing, totalizing and display hold. G/OZ/OZT/DWT/N/CT/GRN convertible. Large, easy-to-read LCD display. Calculates sample weight. Simple four-button operation. Powered by 4 "AA" batteries or included AC adapter. PRECISION 1 YEAR WARRANTY H-5851 H-5853 VALOR 3000 XTREME SCALES Waterproof stainless steel construction for use in kitchens, delis and bakeries. Four application modes: simple weighing, percent weighing, combined zero/tare and specific gravity. NSF CERTIFIED USDA-AMS Accepted/NTEP Approved 10 times capacity overload protection. G/KG/OZ/LB/LB:OZ convertible. Runs up to 120 hours on 4 "C" batteries. AC adapter included. H-6097 *Also lb and lb:oz convertible **Also kg, lb and lb:oz convertible MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-4597 6 x 6" 3,000 g x .5 g 6 $499 $459 H-4598 6,000 g x 1 g MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-5848 4.7" Round 220 g x .01 g 4 $420 $405 H-5849 420 g x .01 g 600 575 H-5850* 620 g x .01 g 695 670 H-5851 4.7" Round 420 g x .1 g 235 225 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-5852* 6.7 x 5.5" 620 g x .1 g 4 $325 $315 H-5853** 2,200 g x .1 g 405 395 H-5854** 6,200 g x .1 g 720 695 H-5855** 6.7 x 5.5" 8,200 g x 1 g 365 355 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-2715 5" Round 200 g x .1 g 4 $120 $115 H-2716* 2,000 g x 1 g 120 115 H-2717* 5,000 g x 1 g 135 130 *Also lb:oz convertible OHAUS WEIGHING MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-5276* 5.1" Round 420 g x .001 g 19 $1,755 $1,720 H-6097 7.7 x 7" 820 g x .01 g 15 1,189 1,159 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-5278 7.7 x 7" 1,520 g x .01 g 15 $1,475 $1,445 H-5279 8,200 g x .1 g 13 1,225 1,195

Previous Page
Next Page