Fall Winter US 2016 Page 544 Labels

. 544 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 S-7720 and S-19176 CARDS INCLUDED Fine tip markers for magnetic warehouse labels. MODEL NO. SIZE W x L THICKNESS LBS./ ROLL PRICE PER ROLL 1 2 5+ S-15591 1" x 3" x 50' .06" 5 $72 $69 $63 S-15592 2" x 4" x 50' 9 114 109 99 MODEL NO. SIZE W x L THICKNESS QTY./ PACK PRICE PER PACK 1 2 5+ S-20009 2 x 3 1 /2" .03" 100 $59 $56 $49 S-20010 4 x 6" 50 94 90 83 S-20011 8 1 /2 x 11" 25 114 109 99 MODEL NO. LABEL SIZE W x H LABELS/ SHEET LABELS/ PACK PRICE PER PACK 1 2 5+ S-7706 8 1 /2 x 11" 1 10 $24 $23 $21 S-7720 3 1 /2 x 2" 10 100 27 26 24 S-15589 1 x 3" $30 $27 $25 S-6392 1 x 6" 36 33 31 S-6393 2 x 6" 62 57 53 MODEL NO. LABEL SIZE W x H LABELS/ SHEET LABELS/ PACK PRICE PER PACK 1 2 5+ S-19175 8 1 /2 x 11" 1 10 $28 $27 $25 S-19176 3 1 /2 x 2" 10 100 31 30 28 MAGNETIC TAPE Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors. Make a magnetic sign in seconds! Adhesive on one side, magnetic on the other. Extra-thick magnet has super holding power. Easy-to-use tape cuts with scissors. Assorted - Includes 1 black, blue, green and red marker. WET ERASE MARKERS ROLLS - Scissor cut to desired length. PERFORATED ROLLS - Pre-scored to popular lengths. STRIPS - Save time cutting rolls. MAGNETIC SHEETS Quickly create warehouse signs or labels. Magnetic-backed sheets print easily from your inkjet or laser printer. Lightweight and easy to use. S-7720 and S-19176 - 10 scored 3 1 /2 x 2" labels. INKJET PRINTABLE SPECIFY FINISH: Glossy or Matte LASER PRINTABLE Matte Only PLASTIC LABEL HOLDERS Use these handy holders on racking, shelves, bins and file cabinets. Tough plastic sleeve won't chip, crack or tear. Easy to slide insert sheets in and out. Non-glare finish. ADHESIVE BACK MAGNETIC BACK MODEL NO. SIZE H x W PRICE PER PACK OF 25 1 5 10+ S-6386 1/2 x 6" $27 $24 $22 S-6387 3/4 x 6" 31 28 26 S-15588 1 x 3" 27 24 22 S-6388 1 x 6" 34 31 29 S-21785 2 x 3" 31 28 26 S-6389 2 x 6" 46 42 39 S-21786 3 x 5" 45 41 38 MODEL NO. SIZE W x L THICKNESS LBS./ ROLL PRICE PER ROLL 1 2 5+ S-6807 1/2" x 100' .06" 5 $59 $56 $49 S-20008 3/4" x 100' 7 80 76 70 S-6808 1" x 50' 5 59 56 49 S-7705 2" x 50' 9 98 94 87 S-12292 3" x 50' 15 129 123 115 S-21784 4" x 50' 21 131 125 117 MODEL NO. COLOR TIP QTY./ PACK PRICE PER PACK 1 2 4+ S-16511 Black Fine 12 $20 $19 $18 S-21787 Assorted Fine 4 N/A 8 7

Previous Page
Next Page