Fall Winter US 2016 Page 530 Warehouse Supplies

530 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHOP TOOL SET 170 precision tools handle most repairs. Chrome-vanadium steel. Includes: (3) ratchet handles, (71) sockets, (12) combination wrenches, (40) drive bits, (4) screwdrivers and more. LIFETIME WARRANTY Meets ANSI and ASME specifications CRESCENT TOOL SET Handy 121-piece tool set for everyday use. Drop forged steel. Includes: (1) ratchet handle, (26) sockets, (10) combination wrenches, (19) drive bits, (2) screwdrivers and more. 1 YEAR WARRANTY COMFORT GRIP HAND TOOLS Essential tools used in every facility and workshop. Hammer - Shock-absorbing fiberglass core. Smooth face. 6-Piece Screwdriver Set - Includes: slotted 3/16", 1/4", 5/16", Phillips 1, 2, 3. 5-Piece Pliers Set - Includes: 8" groove joint, 6" slip joint, 6" diagonal, 6" bent nose, 6" long nose. Magnetic Tool Holder FATMAX SAWHORSE Create a temporary work surface for packing, painting or cutting. Height adjustable metal legs. Folds to 2" width for storage. Rubber feet grip wet surfaces. STANLEY Cannot beat this product. Organize and consolidate your tool area. TOOL RACKS Angled. Keeps tools in place. Heavy duty steel tubing. 1 /2" width between tubing. H-3782 - 3" width. MOUNTING HARDWARE NOT INCLUDED TOOL CHESTS Lifetime investment - Heavy-duty steel tool chests built to last. Steel drawers for hand and power tools. Non-slip vinyl drawer liners keep tools in place. Key lock secures tools. 5" polyurethane casters: 2 swivel with brake, 2 rigid. SHIPS VIA MOTOR FREIGHT 6 DRAWER 11 DRAWER 6 Drawer - (3) 22 x 16 x 3", (3) 22 x 16 x 6" 11 Drawer - (1) 37 x 16 x 4", (5) 22 x 16 x 3", (1) 22 x 16 x 6", (3) 12 x 16 x 3", (1) 12 x 16 x 12" MODEL NO. DESCRIPTION CASE SIZE W x H x D WT. (LBS.) PRICE EACH 1 3+ H-706 121-Piece Set 12 x 17 x 3" 15 $57 $49 MODEL NO. DESCRIPTION CASE SIZE W x H x D WT. (LBS.) PRICE EACH 1 3+ H-4754 170-Piece Set 15 x 19 x 3 3 /4" 20 $145 $135 MODEL NO. DESCRIPTION DIMENSIONS L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-3781 Standard Double Prong 12 x 5 x 4" 2 $22 $21 $20 H-3782 Wide Double Prong 12 x 5 x 5" 2 24 23 22 H-3783 Long Double Prong 20 x 5 x 4" 3 26 25 24 MODEL NO. DESCRIPTION PRICE EACH 1 4+ H-6408 16 oz. Hammer $12 $11 H-6409 6-Piece Screwdriver Set 19 18 H-6410 5-Piece Pliers Set 36 34 H-6411 24" Magnetic Tool Holder 26 24 MODEL NO. DESC. DIMENSIONS L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-6405 6 Drawer 27 x 18 x 40" 2,100 lbs. 127 $375 $355 H-6406 11 Drawer 42 x 18 x 40" 234 695 665 MODEL NO. DESC. DIMENSIONS L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 4+ H-6407 Sawhorse 27 x 19 x 32-39" 1,250 lbs. 11 $68 $65

Previous Page
Next Page