Fall Winter US 2016 Page 516 Drums, Pails & Containers

516 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PAIL PUMPS Dispense liquids from pails without messy spills or drips. ECONOMY PLASTIC Use with light oils and water based fluids. Includes 2 5 /8" pail adapter, 3/4" and 2" bung adapters. DELUXE PLASTIC For corrosive chemicals, acids and oils. Includes 2 5 /8" pail adapter and 70mm screw cap adapter. STAINLESS STEEL Recommended for flammables, solvents and aggressive chemicals. Type 316 stainless steel and PTFE. Includes 2 5 /8" pail adapter and 2" bung adapter. FITS PAILS H-2634 H-4896 H-4897 PAIL DOLLY Easily move loaded 1 to 7 gallon pails. Steel - All-welded construction. 2 1 /2" lip stabilizes round and square pails up to 12 1 /4" wide. 2 1 /2" polypropylene swivel casters. *FDA COMPLIANT PLASTIC DRUM FAUCETS Empty a 55-gallon drum in as little as 3 minutes. Recommended for light oils and cleaning solutions. Use with plastic and steel drums. Tough polyethylene. FDA COMPLIANT BRASS DRUM FAUCETS Empty a 55-gallon drum in as little as 2 minutes. Recommended for adhesives and paints. Use with plastic and steel drums. Heavy-duty brass is self-closing with a PTFE seal. H-4935 STEEL PAILS Store bulk lubricants, thinners, sand or gravel. Rugged and versatile. Open Top - Steel handle. Empty pails nest for storage. Closed Top - 2 1 /8" screw cap with pullout dispensing spout. Lug Lid w/ Spout - Secure with crimping tool, see uline.com Lever Lock Lid - Quick, easy open and close. Reusable. PAILS FDA COMPLIANT LIDS FOR OPEN TOP FDA COMPLIANT LUG LID LEVER LID OPEN TOP CLOSED TOP DRUM PLUG OPENER Unscrew plugs and bungs. Non-sparking bronze alloy for flammable materials. Corrosion resistant. *UN Rating 1A1/Y1.8/100 MODEL NO. DESCRIPTION FITS CONTAINER FLOW RATE/ STROKE REACH BELOW PAIL LID WT. (LBS.) PRICE EACH 1 3+ H-2634* Economy Plastic 3.5 - 55 Gal. 2, 4, 6 or 8 oz. 33" 1 $14 $13 H-4896* Deluxe Plastic 3.5 - 7 Gal. 6 oz. 16.5" 1 44 41 H-4897 Stainless Steel 3.5 - 7 Gal. 8 oz. 20" 2 99 89 MODEL NO. DESCRIPTION FITS NECK SIZE PRICE EACH 3 12+ H-2955 Plastic with Lever Handle 3/4" $3 $2 H-2956 2" 16 15 MODEL NO. DESC. FITS PAIL SIZES CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-3743 Steel 1 to 7 Gallon 700 14 $54 $49 MODEL NO. DESCRIPTION FITS NECK SIZE PRICE EACH 1 3+ H-4934 Faucet 3/4" $42 $39 H-4935 Gate Valve 2" 135 125 MODEL NO. DESCRIPTION HANDLE LENGTH WT. (LBS.) PRICE EACH 1 3+ H-1552 Bung Wrench 7 1 /2" 2 $30 $28 MODEL NO. CAPACITY DESCRIPTION PRICE EACH (MIN. 3) 3 10 20+ S-20030 5 Gallon Open Top $10 $9 $8 S-21134* Closed Top 21 20 18 MODEL NO. DESCRIPTION PRICE EACH (MIN. 3) S-20036 Lug w/ Spout $4 S-21135 Lever Lock 7 SPECIFY COLOR: Black or Gray

Previous Page
Next Page