Fall Winter US 2016 Page 511 Drums, Pails & Containers

Shipping Supply Specialists PHONE 1-800-295-5510 511 FIBER DRUMS Safely ship and store dry or solid products. Steel rings reinforce top and bottom. Locking steel band accepts a tamper-evident seal. Metal cover. FDA compliant. Economical and stackable. SHIPS VIA MOTOR FREIGHT 30 GAL. 55 GAL. 15 GAL. 20 GAL. 10 GAL. PLASTIC DRUMS Excellent for indoor or outdoor use. Corrosion-free, dent-resistant polyethylene. Open Top: 30 gal. stores up to 395 lbs.; 55 gal., 450 lbs. of solids. Quick-lock lid (included) won't pop open during transit. Closed Top: 15 gal. stores up to 230 lbs.; 30 gal., 445 lbs.; 55 gal., 800 lbs. of liquids and solids. Two openings to pour and vent. FDA COMPLIANT *SPECIFY COLOR: Blue, Natural or Black **Natural UN Rating: 1H2/Y130/S SHIPS VIA MOTOR FREIGHT IBC TANKS Hold as much liquid as six 55-gallon drums. Use up to 33% less floor space. Store and dispense water, pesticides or other liquids and powders. Chemical-resistant HDPE tank surrounded by a galvanized steel cage. Mounted to steel frame pallet for easy transport. 4-way fork access. Stack up to 3 high. 6" diameter fill cap, 2" diameter drain. SHIPS VIA MOTOR FREIGHT HOLD UP TO SIX 55-GALLON DRUMS UN RATED MEETS FDA REQUIREMENTS MODEL NO. CAPACITY (LBS.) UN RATING WT. (LBS.) PRICE EACH (MIN. 2) 2 10 20+ S-10756 10 Gallon 225 1G/Y71/S 6 $33 $32 $29 S-17005 15 Gallon 300 1G/Y120/S 7 35 34 31 S-11877 20 Gallon 300 1G/Y120/S 9 37 36 33 S-9944 30 Gallon 300 1G/Y141/S 11 48 46 43 S-7900 55 Gallon 400 1G/Y190/S 17 58 55 50 S-17006 75 Gallon 400 1G/Y120/S 19 68 64 57 MODEL NO. DIMENSIONS L x W x H CAPACITY UN RATING WT. (LBS.) PRICE EACH 1 3+ H-3886 48 x 40 x 46" 275 Gallon 31HA1/Y 128 $499 $479 H-4420 48 x 40 x 53" 330 Gallon 146 529 499 MODEL NO. COLOR TOP CAPACITY UN RATING WT. (LBS.) PRICE EACH 1 4 8+ S-19412 Blue Closed 5 Gallon 1H1/Y1.8/150 3 $19 $18 $17 S-19413 Natural S-17007 Blue Closed 15 Gallon 1H1/Y1.8/100 7 41 39 37 S-19418 Natural S-11860 Blue Open 30 Gallon 1H2/Y180/S 16 74 71 67 S-19419 Natural S-11861 Blue Closed 30 Gallon 1H1/Y1.8/100 14 64 61 57 S-17008 Natural S-9945 Specify* Open 55 Gallon 1H2/Y250/S** 25 79 $74 each S-10757 Closed 1H1/Y1.9/100 22 69 $65 each

Previous Page
Next Page