Fall Winter US 2016 Page 51 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 51 FLAT-PANEL TV BOXES Safely ship oversized flat-panel LCD and plasma TVs. Sturdy heavy-duty corrugated construction withstands rough handling. Full-overlap flaps on top and bottom for extra support. Cushion and protect your TV with S-1093 1/4" thick foam, page 643. FITS TVs WITHOUT STANDS SHIPS VIA MOTOR FREIGHT KORRVU LAPTOP SHIPPERS Protect your valuable electronics from shock and vibration during shipping. Suspend your product in the box, cushioned by air. Contains 2 suspension inserts and outer box. SOLD IN BUNDLES OF 5 200 LB. TEST Two layers of low-slip film in the inserts provide protection. SPEED PACK You can do it! Move from a cube to a beautiful corner office with a window. Box up entire office. Contents slide through standard doorway. Recommended for storing and shipping warehouse parts. Use Hardwood Dolly for easy rolling. See page 410. Long, skinny Gondola Box also recommended, see uline.com SHIPS VIA MOTOR FREIGHT FITS THROUGH DOORWAYS MODEL NO. INSIDE DIM. L x W x H FITS TV SIZES BNDL. QTY. TEST PRICE PER BOX (SOLD IN BUNDLE QTYS.) 5 100 250 500+ S-16333 22 x 6 x 16" 19 - 22" TVs 5 275# SW $3.25 $2.96 $2.72 $2.50 S-16336 28 x 6 x 20" 23 - 26" TVs 275# SW 4.49 4.08 3.75 3.46 S-15214 38 x 8 x 26" 32 - 37" TVs 275# DW 10.98 10.06 9.28 8.59 S-13976 46 x 8 x 30" 40 - 46" TVs 350# DW 14.61 13.35 12.31 11.32 S-13977 56 x 8 x 36" 50 - 55" TVs 350# DW 18.98 17.44 16.06 14.57 S-15215 64 x 8 x 40" 58 - 65" TVs 600# DW 34.88 32.18 29.55 26.58 S-19761 70 x 8 x 42" 70 - 75" TVs 600# DW 44.62 41.21 37.79 34.00 MODEL NO. SIZE L x W x H PRICE EACH 5 50 100+ S-6719 17 x 17 x 8" $12.30 $11.60 $11.00 S-12703 20 x 20 x 6 1 /2" 16.00 15.40 14.80 MODEL NO. INSIDE DIM. L x W x H WEIGHT CAPACITY TEST SHPG. WEIGHT PRICE PER BOX 5 25 100 250+ S-4967 40 x 30 x 30" 1,200 lbs. 1,100# TW 21 lbs. $36 $35 $34 $33

Previous Page
Next Page