Fall Winter US 2016 Page 505 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 505 DOCK PLATES Safely bridge the gap between your dock and trucks or trailers. Gradual 11 bend keeps edges flush with dock. Aluminum diamond dock plate is skid resistant in all kinds of weather. Safety legs secure plate between dock and trailer. Portable. Hand holes for easy moving. DOCK BOARDS High-capacity bridge between dock and trailer. Bolted steel curbs prevent runoffs and add strength. Aluminum diamond plate surface gives non-slip traction. Gradual 11 bend keeps edges flush with dock and trailer. Safety legs keep dock board in place. 72" Extra-Wide - Unload a full trailer without repositioning dock board. DOCK BUMPERS Protect your dock from damage. Absorb impact from large heavy vehicles. Super-tough truck tire material. H-2054 - Vertical bumper. Easy to install. H-1504 *Width is the horizontal distance between bolt holes MODEL NO. SIZE* W x D x H WT. (LBS.) PRICE EACH 2 4+ H-2054 11 x 4 x 20" 42 $81 $77 H-1504 12 x 4 x 10" 25 47 45 H-5502 12 x 6 x 10" 29 68 65 H-1505 24 x 4 x 10" 45 74 71 MODEL NO. SIZE W x L CAPACITY* (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL** PRICE EACH H-1215 48 x 36" 4,383 79 3" $373 H-1216 48 x 48" 2,388 99 5" 461 H-1539 48 x 60" 1,656 118 7" 587 H-1540 60 x 36" 5,297 87 3" 477 H-1286 60 x 48" 3,158 114 5" 562 MODEL NO. SIZE W x L CAPACITY* (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL** PRICE EACH H-1832 36 x 24" 4,720 47 1" $220 H-2742 36 x 30" 3,913 55 2" 262 H-1285 36 x 36" 3,238 63 3" 304 H-1833 36 x 48" 1,764 79 5" 398 H-2743 48 x 24" 6,210 58 1" 289 MODEL NO. SIZE* W x L CAPACITY** (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL*** PRICE EACH H-2744 54 x 48" 10,000 154 7" $755 H-1443 60 x 36" 127 5" 618 H-1288 60 x 48" 165 7" 786 H-1290 60 x 60" 202 9" 965 H-1506 60 x 72" 240 11" 1,165 H-1834 72 x 36" 144 5" 681 H-1836 72 x 48" 187 7" 881 H-1838 72 x 60" 230 9" 1,080 MODEL NO. SIZE* W x L CAPACITY** (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL*** PRICE EACH H-2745 54 x 48" 15,000 186 7" $965 H-1444 60 x 36" 154 5" 765 H-1289 60 x 48" 201 7" 986 H-1291 60 x 60" 247 9" 1,185 H-1507 60 x 72" 294 11" 1,404 H-1835 72 x 36" 177 5" 839 H-1837 72 x 48" 230 7" 1,101 H-1839 72 x 60" 284 9" 1,364 HAND OR PALLET TRUCK USE NOT FOR FORKLIFT USE FOR HAND, PLATFORM OR PALLET TRUCKS ONLY. TRUCK DOCK *Capacity = Combined weight of your maximum pallet load and hand truck Drop ships in 2 days from TX **Vertical distance between dock floor and truck bed FORKLIFT USE PLEASE ADD 5,000 LBS. TO THE BOARD CAPACITY WHEN USING 3-WHEEL FORKLIFTS OR TRUCKS USING A PAPER ROLL CLAMP. TRUCK DOCK *Usable width about 3" less than overall width **Capacity = Triple the capacity of your forklift Drop ships in 2 days from TX ***Vertical distance between dock floor and truck bed FOR FORKLIFT USE TRUCK DOCK

Previous Page
Next Page