Fall Winter US 2016 Page 504 Warehouse Supplies

U 504 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STEEL DOCK BOARDS Built to handle your heaviest traffic in loading and unloading trucks. Forklift maneuverability: loops flip up for easy forklift access. Steel pins safely anchor board between dock and truck. Non-slip diamond plate surface; side curbs stop runoffs. Heavy-duty all-welded steel construction. Additional sizes available, see uline.com FORK EXTENSIONS Stretch your forklift's reach with these handy slip-on extensions. Slides easily onto existing forks. Fits forks up to 2" thick. Heavy-duty welded steel construction. OSHA requires fork extension length to be no longer than 150% of the length of supporting truck forks. TRAILER JACKS Safe, secure support for trailers when loading and unloading. High visibility yellow. Rugged welded steel. *10" SOLID RUBBER WHEELS SHIPS VIA MOTOR FREIGHT H-1544 H-1545 H-2117 H-2732 MODEL NO. FITS FORK WIDTH EXTENSION LENGTH WT. (LBS.) PRICE PER PAIR 1 2+ H-1501 4" 60" 71 $205 $195 H-1502 72" 84 225 215 H-3606 84" 120 275 265 H-2114 96" 130 320 305 H-2399 5" 60" 77 235 225 H-1503 72" 93 255 245 H-3607 84" 135 295 285 H-2115 96" 145 335 320 H-2116 6" 72" 95 260 250 H-3608 84" 158 355 340 H-2731 96" 168 445 425 MODEL NO. STATIC CAPACITY (LBS.) LIFT CAPACITY (LBS.) ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-1544 50,000 5,000 44-51" 45 $113 $107 H-1545* 100,000 40,000 41-50" 102 279 265 H-2117* 100,000 40,000 39-51" 105 319 303 H-2732* 100,000 40,000 39 1 /2-51" 160 460 435 MODEL NO. SIZE* W x L CAPACITY** (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL*** PRICE EACH H-1828 60 x 48" 15,000 430 7" $945 H-1829 60 x 60" 540 9" 1,105 H-1830 60 x 72" 625 11" 1,265 H-3335 72 x 48" 495 7" 1,055 H-1831 72 x 60" 625 9" 1,190 H-2113 72 x 72" 720 11" 1,450 H-3604 72 x 84" 801 13" 1,630 H-2724 72 x 96" 899 15" 1,810 H-4783 84 x 60" 686 9" 1,435 H-3336 84 x 72" 823 11" 1,650 FORKLIFT USE TRUCK DOCK *Usable width about 6" less than overall width. **Capacity = Triple the capacity of your forklift. ***Vertical distance between dock floor and truck bed. Drop ships in 2 days from TX PLEASE ADD 5,000 LBS. TO THE BOARD CAPACITY WHEN USING 3-WHEEL FORKLIFTS OR TRUCKS USING A PAPER ROLL CLAMP. SHIPS VIA MOTOR FREIGHT H-2117 - Reversible ratchet for easy height adjustment. H-2732 - Supporting beam safely distributes load. Reversible ratchet adjustment. MODEL NO. SIZE* W x L CAPACITY** (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL*** PRICE EACH H-3337 72 x 48" 20,000 585 7" $1,180 H-2728 72 x 60" 698 9" 1,435 H-2729 72 x 72" 812 11" 1,650 H-2730 72 x 96" 1,022 15" 2,070 H-4784 84 x 60" 775 9" 1,605 H-3338 84 x 72" 1,006 11" 1,850 H-6361 72 x 48" 25,000 690 7" 1,325 H-6362 72 x 60" 834 9" 1,580 H-6363 72 x 72" 978 11" 1,815 H-6364 84 x 72" 1,120 11" 2,050

Previous Page
Next Page