Fall Winter US 2016 Page 499 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 499 GRAVITY ROLLER CONVEYORS Warehouse helper. Slide your products down the manual gravity fed conveyor. Recommended for staging products on shipping lines or in assembly areas. Free-spinning steel rollers improve packing speed. 3" roller centers. Bolt steel frames together for longer runs. 1.9" Diameter Rollers - For heavy bulky items. 10-gauge steel frame. 1 3 /8" Diameter Rollers - For lightweight products and packaging. 12-gauge steel frame. H-4072 HEAVY DUTY - 1.9" DIAMETER ROLLERS SHIPS VIA MOTOR FREIGHT *Capacity based on evenly distributed live load H-STANDS SHIPS VIA UPS LIGHT DUTY - 1 3 /8" DIAMETER ROLLERS SHIPS VIA MOTOR FREIGHT *Capacity based on evenly distributed live load H-STANDS SHIPS VIA UPS MODEL NO. WIDTH SECTION LENGTH FRAME CAP.* (LBS.) WT. (LBS.) PRICE EACH OVERALL BTWN. FRAME 1 2+ H-4068 12" 10" 5' 1,250 37 $160 $150 H-4069 10' 310 68 298 279 H-5012 18" 16" 5' 1,250 47 185 174 H-5013 10' 310 97 349 327 H-5014 24" 22" 5' 1,250 58 214 201 H-5015 10' 310 108 407 381 MODEL NO. ROLLER DIAM. OVERALL WIDTH ADJUSTABLE HEIGHT STAND CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-4072 1 3 /8" 12" 24 - 36" 1,500 18 $71 $66 H-5016 18" 21 H-5017 24" 23 BALL TRANSFER TABLES Rotate products easily for quick positioning or inspection. Used at conveyor intersections and production line stations. 10-gauge steel frame with 1" diameter steel balls set 1/4" high. 65 lb. capacity per ball. 3" ball centers. * Capacity based on evenly distributed live load. BALL TRANSFER TABLES - For HEAVY DUTY Gravity Roller Conveyors SHIPS VIA MOTOR FREIGHT H-STANDS SHIPS VIA UPS MODEL NO. ROLLER DIAM. OVERALL WIDTH ADJUSTABLE HEIGHT STAND CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-3413 1.9" 18" 24 - 36" 1,500 21 $71 $66 H-3414 24" 23 H-4073 30" 26 90 Curved - Directs product flow to workstations and around obstructions. Use with Heavy Duty Conveyors. Fixed End Stops - Hold packages at end of run. 90 CURVED - 1.9" DIAMETER ROLLERS *Capacity based on evenly distributed live load SHIPS VIA MOTOR FREIGHT FIXED END STOPS SHIPS VIA UPS MODEL NO. WIDTH SECTION LENGTH FRAME CAP.* (LBS.) WT. (LBS.) PRICE EACH OVERALL BTWN. FRAME 1 2+ H-5582 24" 21" 2' 760 53 $345 $322 H-5583 3' 1,140 79 516 483 H-5584 30" 27" 2' 760 64 445 416 H-5585 3' 1,140 96 665 622 MODEL NO. ROLLER DIAM. OVERALL WIDTH ADJUSTABLE HEIGHT STAND CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-3414 1.9" 24" 24 - 36" 1,500 23 $71 $66 H-4073 30" 26 Radius 90 Curve H-6381 MODEL NO. WIDTH INSIDE RADIUS FRAME CAP.* (LBS.) WT. (LBS.) PRICE EACH OVERALL BTWN. FRAME 1 2+ H-6381 18" 15" 32 1 /2" 310 112 $585 $550 H-6382 24" 21" 145 665 625 H-6383 30" 27" 173 750 705 MODEL NO. OVERALL WIDTH WT. (LBS.) PRICE EACH 1 2+ H-6384 18" 2 $39 $37 H-6385 24" H-6386 30" MODEL NO. WIDTH SECTION LENGTH FRAME CAP.* (LBS.) WT. (LBS.) PRICE EACH OVERALL BTWN. FRAME 1 2+ H-3409 18" 15" 5' 3,100 86 $217 $203 H-3411 10' 1,180 166 390 367 H-3410 24" 21" 5' 3,100 108 245 230 H-3412 10' 1,180 205 446 418 H-4070 30" 27" 5' 3,100 133 300 280 H-4071 10' 1,180 255 535 499

Previous Page
Next Page