Fall Winter US 2016 Page 498 Warehouse Supplies

498 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CONVEYORS EXPANDABLE/PORTABLE Flexible, portable, go-anywhere conveyor for loading and unloading trucks or moving product. Recommended for packing, shipping/receiving and temporary assembly lines. Optimize floor space - Compacts for storage. Free-spinning steel skate wheels move products easily. Load capacity - 250 lbs. per linear foot. 5" swivel casters. Lockable end casters. GRAVITY SKATE WHEEL CONVEYORS CONVEYORS *Capacity based on evenly distributed live load SHIPS VIA MOTOR FREIGHT TRIPOD STANDS SHIPS VIA UPS Lightweight conveyors for product staging and temporary assembly lines. Easy setup and takedown. Free-spinning steel skate wheels quickly move product. Hook steel frames together for longer runs. 3" axle centers. Tripod stands are portable with easy height adjustment. CROSSOVER LADDERS Provide a safe walkway over your conveyors. Easily walk down steps facing forward. 50 incline. 24" wide serrated steps and platform. Easy assembly. Legs have 5/8" diameter holes for floor mounting. 500 LB. CAPACITY OSHA and ANSI Compliant DROP SHIPS IN TWO DAYS FROM MI, GA, CA OR TX PALLET PULLER Pull hard-to-reach pallets from truck beds to forklift range. Do not use for lifting. Self-cleaning steel jaws. Chain included. MODEL NO. OVERALL WIDTH ADJUSTABLE LENGTH ADJUSTABLE HEIGHT LEG SETS PER UNIT WT. (LBS.) PRICE EACH H-1394 18" 2 - 8' 28 1 /2 - 41 1 /2" 3 123 $809 H-1395 18" 3 - 12' 4 184 1,099 H-1396 18" 6 - 24' 7 397 1,979 H-1397 24" 6 - 24' 7 498 2,229 H-3859 24" 9 - 36' 11 757 3,329 H-3860 30" 6 - 24' 7 698 2,459 MODEL NO. WIDTH SECTION LENGTH WHEELS/ FOOT FRAME CAP.* (LBS.) WT. (LBS.) PRICE EACH OVERALL BTWN. FRAME 1 2+ H-4964 18" 16" 10' 16 350 83 $355 $335 H-4966 24" 22" 20 102 440 420 MODEL NO. STEPS CLEARANCE OVERALL HEIGHT BASE L x W WT. (LBS.) PRICE EACH LENGTH HEIGHT 1 2+ H-5592 4 24 7 /8" 30" 74" 86 x 29" 328 $1,152 $1,135 H-5593 5 38" 82" 99 x 29" 371 1,299 1,280 H-5594 6 46" 90" 113 x 29" 413 1,490 1,468 MODEL NO. DESCRIPTION CHAIN LENGTH GRIPPER HEAD SIZE WT. (LBS.) PRICE EACH 1 2+ H-127 Pallet Puller 30" 2 3 /4" 21 $74 $69 MODEL NO. DESCRIPTION WT. (LBS.) PRICE EACH H-130 20 ft. chain 15 $44 H-132 40 ft. chain 29 86 SHIPS ASSEMBLED VIA MOTOR FREIGHT H-127 INDUSTRIAL - Pulls up to 5,000 lbs. PULL CHAINS: 1/4" proof coil chain has a grab hook at each end. Pull capacity of 5,000 lbs. MODEL NO. WIDTH ADJUSTABLE HEIGHT CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-4967 18" 23 - 39" 350 11 $68 $63 H-4968 24" 12

Previous Page
Next Page