Fall Winter US 2016 Page 497 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 497 VINYL STRIP DOOR KITS Prevent dust, cold air and noise from moving between separated areas. PVC vinyl. Lower heating and cooling bills; reduce noise. Smooth Strips - Clear for two-way visibility. Scratch Resistant - Ribbed. Heavy duty. Stays clear 20% longer. Low Temp - Stays flexible down to -20F . Use in coolers, freezers and USDA-inspected facilities. Nylon reinforced. All strip door kits include aluminum mounting hardware. Replacement Strips - Individual precut strips on a roll. Mounting holes pre-punched on 2" centers. SMOOTH SHIPS VIA MOTOR FREIGHT SCRATCH RESISTANT SHIPS VIA MOTOR FREIGHT LOW TEMP SHIPS VIA MOTOR FREIGHT REPLACEMENT ROLLS SHIPS VIA MOTOR FREIGHT REPLACEMENT STRIPS SMOOTH MODEL NO. DOOR SIZE W x H STRIP SIZE OVERLAP % PRICE EACH WIDTH GAUGE H-2072 3 x 7' 8" .080" 50% $104 H-2074 4 x 7' 8" .080" 50% 131 H-1880 4 x 8' 8" .080" 50% 146 H-2466 5 x 7' 8" .080" 50% 162 H-1091 5 x 8' 8" .080" 50% 179 H-3666 6 x 7' 8" .080" 50% 202 H-1092 6 x 8' 8" .080" 50% 209 H-1093 8 x 8' 8" .080" 50% 268 H-2075 8 x 8' 12" .120" 67% 349 H-1094 8 x 10' 12" .120" 67% 370 H-3667 10 x 8' 12" .120" 67% 395 H-1095 10 x 10' 12" .120" 67% 474 H-1409 10 x 12' 12" .120" 67% 538 H-5567 12 x 10' 12" .120" 67% 538 H-1410 12 x 12' 12" .120" 67% 645 H-2814 12 x 14' 12" .120" 67% 759 H-2467 14 x 12' 12" .120" 67% 759 H-4782 14 x 14' 12" .120" 67% 839 H-2815 6 x 8' 8" .080" 50% $240 H-2816 8 x 8' 8" .080" 50% 319 H-2817 8 x 10' 12" .120" 67% 482 H-2818 10 x 10' 12" .120" 67% 599 H-3668 10 x 12' 12" .120" 67% 679 H-5568 12 x 10' 12" .120" 67% 679 H-2819 12 x 12' 12" .120" 67% 799 H-3669 12 x 14' 12" .120" 67% 919 H-3201 3 x 7' 8" .080" 50% $109 H-3202 4 x 7' 8" .080" 50% 136 H-3203 6 x 8' 8" .080" 50% 216 H-3204 8 x 8' 8" .080" 50% 279 H-3205 8 x 10' 12" .120" 67% 423 H-3206 10 x 10' 12" .120" 67% 519 MODEL NO. DESCRIPTION STRIP SIZE STRIP LENGTH PRICE EACH WIDTH GAUGE H-1881 Smooth 8" .080" 150' $139 H-1411 8" .080" 300' 276 H-1412 12" .120" 150' 318 H-3670 16" .160" 100' 389 H-2820 Scratch Resistant 8" .080" 150' 169 H-2821 12" .120" 150' 373 H-3212 Low Temp 8" .080" 150' 144 H-3213 12" .120" 150' 321 Amber and Black available , see uline.com MODEL NO. DESCRIPTION STRIP SIZE QTY./ CASE PRICE/ CASE LENGTH WIDTH GAUGE H-3671 Smooth 7' 8" .080" 10 $99 H-3672 8' 8" .080" 9 103 H-3673 8' 12" .120" 9 195 H-3674 10' 12" .120" 7 199 H-3675 12' 12" .120" 6 209 H-3676 14' 12" .120" 5 210 H-6310 Scratch Resistant 10' 12" .120" 7 229 H-6311 12' 12" .120" 6 239

Previous Page
Next Page