Fall Winter US 2016 Page 492 Warehouse Supplies

492 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BOLLARD SLEEVES Maintenance-free protection with a clean, finished look. High-density polyethylene is UV resistant. Trim to fit. Installation kit included. Made in the USA. Ribbed - Vertical ribs for greater impact protection. Reflective - Two red reflective stripes for high visibility day or night. *Available in Red and Yellow only MACHINE GUARDS Prevent damage to valuable machinery from forklifts and pallet trucks. Solid steel construction. High-visibility yellow. Protect equipment inside and guide semitrailers into docks outside. Tubular steel handles heavy abuse. REMOVABLE FIXED H-2120 SAFETY BOLLARDS Protect equipment from damage caused by forklifts and pallet trucks. Sturdy steel posts have removable black caps. Fill with concrete for extra strength. Removable - Mounting plate slides out of removable base for temporary access to equipment. Padlockable. Chain - Creates a chain link barricade between bollards. Hardware included. FIXED BOLLARDS WITH CHAIN Removable - Mounting plates slide out of removable bases for temporary access to machinery. Padlockable. Corner Guards - Fit snug to corners to protect walls and machinery. *Machine Guards require 8 Anchors SHIPS VIA MOTOR FREIGHT CORNER H-6275 H-2119 FIXED RIBBED REFLECTIVE INDOOR/OUTDOOR MODEL NO. DESC. SPECIFY COLOR FITS POST DIAM. DIAMETER HT. PRICE EACH OUTSIDE INSIDE 1 4 12+ H-3007 Smooth Blue, Red or Yellow 4" 5" 4 3 /4" 56" $36 $35 $33 H-3008 6" 7 1 /8" 6 7 /8" 56" $37 any quantity H-5569* 6" 7 1 /8" 6 7 /8" 76" 50 49 47 H-3717 8" 9 1 /8" 8 7 /8" 57" 49 48 46 H-3718 Ribbed Blue, Red, Green or Yellow 4" 5 1 /2" 4 3 /4" 56" 41 40 38 H-3719 6" 7 5 /8" 6 7 /8" 46 45 43 H-6425 Reflective Yellow 4" 4 7 /8" 4 5 /8" 52" 39 38 36 H-6426 6" 7 1 /4" 7" 44 43 41 FIXED REMOVABLE MODEL NO. DESC. DIAM. HT. LENGTH MOUNTING PLATE DIM. WT. (LBS.) PRICE EACH PRICE EACH 1 2+ 1 2+ H-4076 High Profile 4.5" 24" 48" 8 x 8" 56 $145 $135 $185 $175 H-4077 36" 67 155 145 195 185 H-2120 42" 79 165 155 205 195 H-6275 Corner 4.5" 36" 24 x 24" 8 x 8" 69 240 225 280 265 H-6276 42" 81 250 235 290 275 H-2121* Concrete Installation Kit (4 Anchors Per Kit) 3 19 18 19 18 FIXED REMOVABLE MODEL NO. DESCRIPTION DIAM. HEIGHT MOUNTING PLATE DIM. WT. (LBS.) PRICE EACH PRICE EACH 1 2+ 1 2+ H-5555 Standard 4.5" 24" 8 x 8" 18 $75 $70 $95 $90 H-2118 36" 22 80 75 100 95 H-2119 42" 24 95 90 115 110 H-5556 48" 26 105 100 125 120 H-6290 60" 34 125 120 145 135 H-4970 Heavy Duty 5.5" 36" 8 x 8" 27 95 90 115 110 H-4971 42" 43 110 105 130 125 H-6291 48" 51 125 120 145 135 H-6292 60" 67 145 135 165 155 H-2121 Concrete Installation Kit (4 Anchors Per Kit) 3 19 18 19 18 H-6289 10' Steel Chain 5 17 16 17 16

Previous Page
Next Page