Fall Winter US 2016 Page 491 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 491 INDUSTRIAL FANS ETL/C-ETL Listed. OSHA Compliant. DRUM FANS STANDARD Heavy-duty industrial fans ventilate large warehouse areas. Durable direct-drive motor. 3 blades. 2 speeds. 8" wheels. 120 Volts. *1 SPEED SHIPS ASSEMBLED VIA MOTOR FREIGHT POWER PLUS High-capacity fans blast hot stagnant air from large areas. Belt-drive motor increases longevity. 4 blades. 1 speed. 10" wheels. 120 Volts. *8" WHEELS SHIPS ASSEMBLED VIA MOTOR FREIGHT PEDESTAL FANS STATIONARY SHIPS UNASSEMBLED VIA MOTOR FREIGHT OSCILLATING HEAVY-DUTY OSCILLATING H-989 H-6439 Cool your warehouse with these industrial, long-lasting fans. 3 aluminum blades. Adjustable height 65-84". Fan head (2-speed) comes fully assembled. Maintenance free. Totally enclosed motor keeps out dust and moisture. STATIONARY SHIPS UNASSEMBLED VIA MOTOR FREIGHT OSCILLATING WALL MOUNT FANS Free up floor space. 3 blades. 2 speeds. 120 Volts. Swing arm lets you direct airflow. Stationary - Adjustable when mounted. Oscillating - Swings in wide 90 arc. FLOOR FANS Breezy comfort keeps workers cool. 3 blades. 3 speeds. Head tilts 360. 120 Volts. SHIPS ASSEMBLED VIA UPS Steel wire guards for safety. 120 Volts. 12' long power cord. Oscillating Fans - Sweep in a wide 90 arc or lock in a fixed position. Heavy-Duty - Powerful 1/2 HP motor. Adjustable height 63-77". 120 Volts. 10' long power cord. Hi-vis yellow. HEAVY-DUTY STATIONARY MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-4791 12" 15 x 15 x 9" 1/12 1,120-1,420-1,650 13 $89 $84 H-1423 18" 22 x 22 x 9" 1/8 3,200-4,200-4,600 20 109 103 H-1573 24" 28 x 28 x 13" 3,600-5,200-5,850 23 175 165 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1421 24" 24 x 24 x 21" 1/3 5,200-7,000 43 $239 $229 H-1422 30" 30 x 30 x 21" 6,200-8,200 53 249 239 H-1407 24" 1/4 5,000-6,800 78 $349 $329 H-1408 30" 6,000-7,900 84 369 349 MODEL NO. FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1406 24" 1/3 5,200-7,000 72 $299 $289 H-989 30" 6,200-8,200 79 319 309 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1576* 36" 38 x 38 x 22" 1/2 14,500 120 $529 $509 H-1420 42" 44 x 44 x 22" 3/4 18,200 135 579 549 H-1577 48" 50 x 50 x 24" 1 22,700 155 675 645 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1574 30" 32 x 32 x 18" 1/4 6,000-7,800 65 $329 $319 H-1196 36" 38 x 38 x 20" 1/3 9,000-12,500 82 389 369 H-1575* 42" 44 x 44 x 20" 1/2 15,600 102 499 479 H-1456 24" 24 x 24 x 21" 1/4 5,000-6,800 49 $289 $279 H-1457 30" 30 x 30 x 21" 6,000-7,900 52 299 289 MODEL NO. FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-6438 30" 1/2 6,700-9,250 89 $469 $449 H-6439 36" 8,700-12,100 110 559 539 H-6440 30" 1/2 8,500-9,600 94 $519 $499 2 YEAR WARRANTY CSA LISTED 2 YEAR WARRANTY CSA LISTED

Previous Page
Next Page