Fall Winter US 2016 Page 490 Warehouse Supplies

490 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 EVAPORATIVE COOLER Portable, temporary "swamp" cooler lowers air temperature 15 to 25F. Recommended for stage events, hospitality tents and auto repair shops. Cools up to 2,650 square feet. 115 Volts. 5 evaporative pads included. 32-gallon water tank for 3 hours of cooling. Indoor/outdoor. Additional products and more information online. 1 YEAR WARRANTY ETL/C-ETL Listed SHIPS ASSEMBLED VIA MOTOR FREIGHT CEILING FAN Keeps air moving in factories and warehouses. All-metal construction with durable white epoxy finish. 3 blades. Single-speed operation. Maintenance free, sealed ball bearing motor. 36" long power cord with plug. 120 Volts. EASY ASSEMBLY. SHIPS VIA UPS. Mounting hardware included UL/C-UL Listed MISTING FAN Portable misting fan cools up to 1,000 sq. ft. by as much as 30F. Two settings: Fan only or fan with mist. 10-gallon water tank provides 5 hours of use. 18' power cord. 120 Volts. Tilting head, 3 aluminum blades. SHIPS ASSEMBLED VIA UPS FOR OUTDOOR USE PORTABLE AIR CONDITIONERS Cool down and dehumidify offices and small areas. Never empty a drain bucket again. Moisture vents through window hose. Extendable exhaust hose up to 55" with window mounting kit. Removable, washable filters. Remote control. 24-hour timer, sleep mode and adjustable thermostat 62 to 86F. 115 VOLTS UL/C-UL Listed FRIGIDAIRE H-5274 MODEL NO. DIMENSIONS W x H x D FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-3421 24 x 48 x 24" 18" 1/8 5,750 43 $645 $615 WORKSTATION FANS Keep your personal workspace cool. Use at packing stations or other warehouse locations. 3 blades. 3 speeds. Head tilts 360. 120 Volts. SHIPS ASSEMBLED VIA UPS ETL/C-ETL Listed. OSHA Compliant. ROOM FAN Use in offices and warehouse receiving rooms. Convenient tabletop size. Moves air up to 70 ft. 8' power cord. 120 Volts. 3 speeds. 3 blades. Tilting head. MODEL NO. DIMENSIONS W x H x D FAN SIZE AMPS MAX. CFM WT. (LBS.) PRICE EACH 1 3+ H-4095 10 x 12 x 7" 7" 1.1 293 5 $48 $45 VORNADO MODEL NO. DIMENSIONS W x H x D FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-4091 15 x 15 x 8" 12" 1/12 1,120-1,420-1,650 13 $89 $84 H-4092 22 x 22 x 8" 18" 1/8 3,200-4,200-4,600 20 109 103 MODEL NO. DIMENSIONS W x H x D FAN SPEEDS BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 2+ H-5274 14 x 28 x 14" 3 10,000 10.0 1,125 62 $479 $459 H-5200 18 x 30 x 16" 12,000 11.8 1,350 85 569 549 SHIPS VIA MOTOR FREIGHT MODEL NO. FAN SIZE AMPS CFM WT. (LBS.) PRICE EACH 1 3+ H-5655 56" 0.6 28,000 17 $99 $89 MODEL NO. DIMENSIONS W x H x D FAN SIZE AMPS HP CFM WATER CAPACITY WT. (LBS.) PRICE EACH H-3030 64 x 68 x 33" 36" 11.0 1/2 10,100 32 gal. 240 $2,579 H-3031 Replacement Pads - Sold in cartons of 5 5 Pads/$69 ea. 10+ Pads/$65 ea. SHIPS ASSEMBLED VIA UPS ETL/C-ETL Listed

Previous Page
Next Page