Fall Winter US 2016 Page 489 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 489 FORCED AIR HEATERS Portable heat for warehouses, construction sites and pavilions. Provides instant warmth. Variable heat settings. Safety shutoff system for a loss of power or flame. Propane - High output, 120V fan encased in a durable steel housing. Includes 9' hose and propane regulator. Propane tank sold separately. Multi-Fuel - Uses kerosene, diesel or fuel oil and a 120V system to produce large volumes of heated air. Digital temperature display and fuel gauge. 10" pneumatic tires included. MULTI-FUEL CSA Certified PROPANE CSA Certified H-6511 H-6513 DEHUMIDIFIERS Quietly remove moisture and musty odors from damp areas. Set relative humidity from 35 to 80%. 3 fan speeds. "Full" bucket indicator and auto shutoff. Washable filter. Connect to garden hose for continuous drainage. 115 VOLTS ETL/C-ETL Listed For Industrial Dehumidifiers, see uline.com ELECTRIC UNIT HEATERS Heats up a chilly warehouse or garage with hard-wired power. Safe to operate. Automatic shutdown if overheated. Adjustable louvers and angle of airflow. UL/C-UL Listed H-6370 PORTABLE BASEBOARD HEATERS Fills a whole room with gentle, even heat. For warehouse offices or small work areas. Silent and safe - automatic shutoff if unit is overheated or tipped over. UL/C-UL Listed STANDARD HYDRONIC Hydronic - Efficient and economical heating solution. Retains heat longer. THERMOSTAT RANGE: 45-135F THERMOSTAT RANGE: 45-85F MODEL NO. BTU DIMENSIONS L x W x H MIN. TANK SIZE (LBS.) HEATING AREA FUEL RATE (GAL./HR.) WT. (LBS.) PRICE EACH 1 3+ H-6511 40,000 - 60,000 18 x 8 x 13" 20 1,500 sq. ft. 1.9-2.8 14 $189 $179 H-6512 120,000 - 150,000 25 x 9 x 15" 100 3,800 sq. ft. 5.5-6.9 29 295 285 MODEL NO. BTU DIMENSIONS L x W x H TANK CAP. (GAL.) HEATING AREA FUEL RATE (GAL./HR.) WT. (LBS.) PRICE EACH 1 3+ H-6513 135,000 39 x 23 x 26" 10 3,375 sq. ft. 1.0 56 $399 $375 H-6514 190,000 43 x 24 x 26" 13 4,750 sq. ft. 1.4 64 449 429 MODEL NO. DESCRIPTION DIMENSIONS W x D x H HEATING AREA VOLTS BTU WATTS WT. (LBS.) PRICE EACH 1 3+ H-6520 Standard 45 x 6 x 8" 200 sq. ft. 120 5,120 1,500 9 $105 $99 H-6521 Hydronic 59 x 6 x 9" 16 185 175 MODEL NO. DIMENSIONS W x D x H HEATING AREA RECOMMENDED USE VOLTS BTU WATTS WT. (LBS.) PRICE EACH 1 3+ H-6517 15 x 13 x 13" 500 sq. ft. 2-Car Garage 240 17,065 5,000 25 $375 $360 H-6518 750 sq. ft. 3-Car Garage 25,598 7,500 27 605 580 MODEL NO. DIMENSIONS W x D x H RECOMMENDED USE PINTS/ DAY BUCKET CAP. (PINTS) AMPS WATTS NOISE (dB) WT. (LBS.) PRICE EACH 1 3+ H-6369 14 x 11 x 21" Small Office 45 8.5 4.0 460 49 34 $219 $209 H-6370 16 x 12 x 25" Utility Rooms 70 16.9 6.3 730 47 259 249

Previous Page
Next Page