Fall Winter US 2016 Page 484 Facilities Maintenance

484 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 LED LIGHT BULBS Highly efficient, longer lasting LEDs will reduce your energy and maintenance expenses. Uses your existing fixtures. Lights up instantly and stays cool. Maintenance and mercury-free. LED SURFACE MOUNT LIGHTING Permanent, maintenance-free fixtures last 50,000 hours and save energy. Mounts directly to ceiling. Hard wiring required. Steel construction with white enamel finish. FLUORESCENT LIGHT FIXTURES Reliable lighting for commercial, public and retail spaces. Mounts directly to ceiling. Hard wiring required. For use with 48" T8 fluorescent or LED tubes (not included). See page 485. Steel construction with white enamel finish. Instant-start ballast included. Strip Light - For task lighting and storage closets. Wrap Lights - Diffuser spreads light evenly. Streamlined look for offices, storage rooms and schools. PLASTIC GLASS Strip Fixtures - Direct lighting for manufacturing, assembly and stairwells. Can be wired in a series. Wrap Fixtures - Soft, diffused light for offices and schools. Semi-clear diffuser reduces glare and protects bulbs. Linear Tubes - Simple "plug-and-play" installation. Compatible with instant-start electronic ballasts. Glass - Distributes light evenly. For offices and warehouses. Plastic - For schools, food processing and manufacturing plants. Shatterproof, NSF certified. Works with or without ballast. Screw-In Bulbs - Last up to 12 times longer than incandescent bulbs. A19 - Fits any household or office lamp socket. BR30 - For can and recessed lighting. Dimmable. PAR38 - For dock lighting and floodlights. Dimmable. Indoor/outdoor. SCREW-IN BULBS *CSA Certified H-6433 WRAP H-6435 STRIP H-6436 WRAP SCREW-IN - E26 MEDIUM BASE - SYLVANIA SOLD IN CASE QUANTITIES UL/C-UL Listed Mounting hardware included LITHONIA LIGHTING UL/C-UL Listed Mounting hardware included LITHONIA LIGHTING T8 GLASS - MEDIUM BIPIN BASE - SYLVANIA SOLD IN CASE QUANTITIES T8 PLASTIC - MEDIUM BIPIN BASE - FOREST LIGHTING SOLD IN CASE QUANTITIES MODEL NO. DESCRIPTION DIMENSIONS L x W x H WATTS LUMENS COLOR RATED HOURS VOLTAGE PRICE EACH 1 3+ H-6431 Strip 47 x 2 x 2" 24 2,100 Cool (4000K) 50,000 120-277 $97 $93 H-6432 Wrap 48 x 6 x 3" 40 2,380 50,000 120 83 79 H-6433* 48 x 10 x 3" 50 4,000 60,000 120-277 179 170 MODEL NO. DESCRIPTION DIMENSIONS L x W x H HOLDS WATTS/ BULB VOLTAGE WT. (LBS.) PRICE EACH 1 3+ H-6434 Strip 48 x 3 x 3" 1 x 48" T8 32 120-277 4 $49 $47 H-6435 48 x 5 x 3" 2 x 48" T8 6 49 47 H-6436 Wrap 48 x 9 x 3" 2 x 48" T8 8 69 66 H-6437 48 x 15 x 3" 4 x 48" T8 12 92 88 S-21733 A19 8.5 800 Warm (2700K) 11,000 12 $4.95 $4.75 S-21734 14 1,500 6 9.75 9.25 S-21735 BR30 9 650 25,000 6 10.25 9.75 S-21736 PAR38 14 1,050 Warm (3000K) 25,000 6 27.00 25.50 S-21737 17 1,300 6 29.00 27.50 MODEL NO. SIZE WATTS LUMENS COLOR RATED HOURS QTY./ CASE PRICE PER BULB 1 CASE 3+ CASES S-21729 48" 17 2,200 Daylight (5000K) 36,000 10 $13.55 $12.95 S-21730 Cool (4100K) S-21731 48" 15 2,000 Daylight (5000K) 50,000 20 $22.25 $21.00 S-21732 Cool (4100K)

Previous Page
Next Page