Fall Winter US 2016 Page 483 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 483 STEEL ROLLING SCAFFOLD Portable platforms set up quickly for painting, maintenance and electrical work. Easy one-person assembly. No tools required. Adjustable end frames help create a level work surface, even on stairs. Platform height adjusts in 2" increments. Includes 5" locking swivel casters and plywood deck. Stack up to two units for 12' reach. SHIPS VIA MOTOR FREIGHT OSHA regulations require Guard Rail/ Outriggers when stacking. FORKLIFT AERIAL PLATFORMS Change lights, restock, repair up high. Attaches to your forklift. 1,000 lb. capacity. 43" high guardrails. Outward swing gate. Heavy-duty steel diamond plate slip-resistant deck with 4" kickplate. Mesh backguard screen protects operator. CA OSHA regulations require additional back riser, see uline.com SHIPS ASSEMBLED VIA MOTOR FREIGHT STEP LADDERS Push this ultra-sturdy ladder around with just a foot or hand! Locks firmly in place when weight is applied. Large 16 x 8" steps with non-slip treads. Solid steel construction will last a lifetime. SHIPS VIA MOTOR FREIGHT HIGHLY RECOMMENDED GUARD RAIL KIT OUTRIGGER KIT STEP STOOLS Sturdy and safe. Helps you reach harder-to-get places. Non-slip rubber feet. Hand holes for easy lifting. 18 x 9" self-draining non-slip steps. 17 x 11 1 /2" top step. Durable polyethylene. Storage area in 2 and 3-step models. SHIPS VIA MOTOR FREIGHT STEP AND STORE LADDERS Tilt and roll for easy positioning in warehouse and retail aisles. Folds for storage. Closes to 10" thick with easy-to-use cable release system. Tilts onto two 4" wheels for portability. 16" wide perforated metal steps. 10" deep top step. SPECIFY COLOR: Gray Yellow SHIPS VIA MOTOR FREIGHT MODEL NO. STEPS TOP STEP HEIGHT LOAD CAPACITY BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-2791 1 12" 500 lbs. 20 x 14" 10 $58 $53 H-2792 2 20" 21 x 25" 17 104 95 H-2793 3 30" 21 x 34" 26 170 155 MODEL NO. STEPS TOP STEP HEIGHT LOAD CAPACITY BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-5604 2 20" 350 lbs. 21 x 22" 33 $251 $239 H-5605 3 30" 21 x 29" 40 287 273 H-5606 4 40" 21 x 36" 48 321 305 MODEL NO. HEIGHT LOAD CAPACITY PLATFORM W x D WT. (LBS.) PRICE EACH 1 2+ H-3797 6' 1,000 lbs. 74 x 30" 144 $395 $365 H-3798 Guard Rail Kit - 42" High Hand Rail 71 255 240 H-3799 Outrigger Kit - Extends Base 18" per Side 38 130 120 MODEL NO. PLATFORM W x D OVERALL HEIGHT FORKLIFT POCKETS WT. (LBS.) PRICE EACH H-2771 36 x 48" 47" 2 1 /2 x 8" 186 $630 H-2772 48 x 40" 240 680 H-2776 4" Polyolefin Swivel Casters, Set of 4 7 45 MODEL NO. STEPS TOP STEP HEIGHT LOAD CAPACITY BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-968 2 18" 450 lbs. 22 x 20" 28 $318 $302 H-969 3 27" 24 x 27" 37 379 361

Previous Page
Next Page