Fall Winter US 2016 Page 482 Facilities Maintenance

482 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STATIONARY WORK PLATFORMS Provides excellent stability while working on taller machines. Serrated metal tread provides slip resistance. Adjustable rubber feet for uneven surfaces. OSHA and ANSI Compliant SHIPS VIA UPS SPECIALTY ROLLING LADDERS OSHA AND ANSI COMPLIANT CA OSHA regulations require ladders over 48" in platform height to have a 42" handrail. NARROW AISLE Slim design fits well when warehouse space is an issue. 16" wide expanded metal steps. 59 incline. Four 4" diameter casters: 2 swivel, 2 rigid. 450 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. 10" DEEP TOP STEP *2" spring-loaded swivel casters TRAILER ACCESS Secure, safe access to semitrailers. Rolls easily on 10" rubber wheels. Slip-resistant rubber grip pads keep ladder in place. Gradual 50 incline for easy forward facing descent. 24" wide serrated steps and platform. 800 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. SHIPS ASSEMBLED TILT AND ROLL Rolls like a hand truck for easy mobility in stores and stock rooms. Sits firmly on four large rubber pads for excellent stability. 59 incline. Easily tilts onto two 4" polypropylene wheels. 24" wide expanded metal steps. 450 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. 10" DEEP TOP STEP SPECIFY COLOR: Gray Yellow UNASSEMBLED ASSEMBLED MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 2+ 1 2+ H-5071* 3 30" 60" 20 x 26" $195 $189 41 $195 $189 43 H-5072* 4 40" 70" 20 x 31" 250 244 53 250 244 56 H-5073 5 50" 80" 20 x 40" 320 313 82 320 313 85 H-5074 6 60" 90" 24 x 46" 355 350 98 355 350 102 H-5075 7 70" 100" 24 x 53" 390 379 107 390 379 111 MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PLATFORM W x D PRICE EACH WT. (LBS.) 1 2+ H-3013 5 50" 86" 32 x 63" 24 x 24" $548 $537 118 ASSEMBLED MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PLATFORM W x D PRICE EACH WT. (LBS.) 1 2+ H-5084 3 30" 60" 28 x 30" 24 x 10" $215 $209 50 H-5085 4 40" 70" 28 x 37" 271 264 61 H-5086 5 50" 80" 28 x 43" 340 333 75 SPECIFY COLOR: Gray Yellow MODEL NO. STEPS PLATFORM W x D PLATFORM HEIGHT LOAD CAPACITY PRICE EACH WT. (LBS.) 1 2+ H-5090 1 24 x 24" 7 - 9" 800 lbs. $189 $183 26 H-5091 10 - 15" 199 193 30 H-5092 36 x 24" 7 - 9" 249 241 38 H-5093 10 - 15" 259 251 42

Previous Page
Next Page