Fall Winter US 2016 Page 479 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 479 ALUMINUM LADDERS General-purpose ladders for use in your plant, your office and at home. Lightweight and easy to carry around. Non-slip treads help keep your feet stable as you work. Pinch-proof spreaders. Folds to only 6" wide. SHIPS VIA MOTOR FREIGHT TYPE 1A WERNER FIBERGLASS LADDERS Working off the ground requires high-quality industrial ladders. Electricity safe. Fiberglass rails are non-conductive. Non-slip rubber feet. Reinforced edge bracing. PLATFORM Comfortable 14 x 15" work platform with 24" high safety rail. 300 lb. load capacity. PLATFORM SHIPS VIA MOTOR FREIGHT TYPE 1A WERNER STEP Holster-Top platform holds tools, paint cans. 300 lb. load capacity. STEP SHIPS VIA MOTOR FREIGHT TYPE 1A WERNER EXTENSION Gravity spring locks secure ladder at heights up to 25'. EXTENSION SHIPS VIA MOTOR FREIGHT TYPE 1A WERNER 300 lb. load capacity. Spur plates for safety on soft ground. Height adjusts using heavy-duty rope and pulley. HEAVY-DUTY STEP Extra-wide base. Aluminum Holster-Top platform. 375 lb. load capacity. Reinforced edge bracing and heavy-duty steel supports. HEAVY-DUTY STEP SHIPS VIA MOTOR FREIGHT TYPE 1AA WERNER MODEL NO. HEIGHT LOAD CAPACITY BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-1559 2' 300 lbs. 17 x 19" 6 $49 $46 H-2795 4' 20 x 30" 11 86 81 H-2796 6' 23 x 42" 16 112 105 H-2797 8' 27 x 55" 23 157 147 H-5619 10' 30 x 67" 31 207 195 MODEL NO. HEIGHT PLATFORM HEIGHT BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-4132 6' 4' 27 x 42" 24 $169 $159 H-4133 8' 6' 31 x 55" 32 212 199 H-4134 10' 8' 34 x 67" 45 299 281 H-4135 12' 10' 38 x 79" 55 356 334 MODEL NO. HEIGHT BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-3836 2' 17 x 20" 9 $75 $71 H-2160 4' 20 x 29" 16 99 93 H-1194 6' 24 x 42" 23 122 115 H-1195 8' 27 x 54" 25 $149 any qty. H-1800 10' 31 x 66" 39 239 225 H-1445 12' 34 x 79" 48 299 289 MODEL NO. HEIGHT BASE W x D WT. (LBS.) PRICE EACH 1 2+ H-5623 6' 26 x 43" 24 $148 $139 H-5624 8' 30 x 56" 31 197 185 H-5625 10' 33 x 68" 41 269 254 MODEL NO. HEIGHT MAX. WORKING HEIGHT WT. (LBS.) PRICE EACH 1 2+ H-4137 20' 17' 45 $275 $255 H-4138 24' 21' 52 315 295 H-5621 28' 25' 60 379 355

Previous Page
Next Page