Fall Winter US 2016 Page 476 Facilities Maintenance

GIANT 1,500 LB. CAPACITY 476 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 LAMINATE FOLDING TABLES Use in your warehouse or conference room. 5/8" thick, solid core top with scratch-resistant surface. 29" fixed table height. Easily fold to 2 1 /2" thickness. Sturdy 18 gauge steel legs lock in place for extra stability. TABLE DOLLIES Accommodate up to 12 folding tables. Carpeted deck protects tables from damage. Powder coated, 14 gauge welded steel frame. 4" polyurethane casters. H-3698 - Stack round and rectangular tables on edge for easy access. 4 swivel casters. SHIPS ASSEMBLED VIA MOTOR FREIGHT ABS PLASTIC FOLDING TABLES Withstands repeated use at your special events for years to come. 2 year warranty. Rugged ABS plastic won't chip, crack or peel. Shockproof reinforced corners and edges protect against damage. 1" tube diameter. Durable 16 gauge steel legs. SPECIFY COLOR: SHIPS ASSEMBLED VIA MOTOR FREIGHT BEIGE TOP BROWN FRAME GRAY TOP BLACK FRAME BROWN TOP BROWN FRAME LAMINATE SEMINAR TABLES Use in office or warehouse training rooms. 5/8" thick top with scratch-resistant surface. 29" fixed table height. Easily fold to 2 1 /2" thickness. Recessed leg design for fewer bruised knees. *SHIPS VIA UPS SHIPS ASSEMBLED VIA MOTOR FREIGHT HEAVIEST DUTY MITY-LITE *SHIPS VIA UPS MODEL NO. MAX. TABLE LENGTH DIMENSIONS L x W x H TABLE CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-3083 72" 74 x 32 x 43" 12 60 $275 $260 H-3084 96" 98 x 32 x 43" 69 285 270 H-3698 72" Round 49 x 32 x 41" 8 58 310 295 MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ H-4845* 48 x 24" Rectangle 250 $130 $120 H-2231 60 x 30" 140 130 H-2232 72 x 30" 150 140 H-2233 96 x 30" 175 165 H-2521 60" Diam. Round 240 230 MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ H-4129* 60 x 18" Rectangle 250 $185 $175 H-4130* 72 x 18" 195 185 H-4131 96 x 18" 205 195 MODEL NO. DIMENSIONS L x W x H SHAPE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-4516 72 x 30 x 29" Rectangle 1,500 50 $295 $275 H-4517 96 x 30 x 29" 59 325 305

Previous Page
Next Page