Fall Winter US 2016 Page 471 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 471 H-1914 H-1915 H-2739 H-2169 VERTICAL SPECIFY COLOR: Tan, Lt. Gray or Black SHIPS ASSEMBLED VIA MOTOR FREIGHT LATERAL (Continued) SPECIFY COLOR: Tan, Lt. Gray or Black LATERAL SPECIFY COLOR: Tan, Lt. Gray or Black SHIPS ASSEMBLED VIA MOTOR FREIGHT FILE CABINETS VERTICAL Easy access to important documents. Full extension drawers with locks included. LATERAL Space saving. Use for letter or legal-size documents. Full extension drawers with locks included. Safety interlock system allows only one drawer to open at a time. 5 Drawer - Top drawer has retractable door and rollout shelf. FILE CABINET DOLLIES Move file cabinets with ease. Sturdy steel frame. 4 locking swivel casters. SPECIFY COLOR: Lt. Gray or Black EASY ASSEMBLY. SHIPS UPS. FILE CABINET DOLLIES FLAT FILE CABINETS Keep large documents safe and curl-free. Recommended for blueprints, maps, CAD drawings and artwork. Archival safe paint. Holds up to 200 sheets per drawer. Welded, all-steel construction. Stackable. Front paper depressor and rear hood keep documents flat. FLAT LATERAL SHIPS ASSEMBLED VIA MOTOR FREIGHT High side walls hold hanging files. Thumb latch prevents accidental opening. Legal - Holds 8 1 /2 x 14" paper and files. H-6396 BASES MODEL NO. DESCRIPTION NO. OF DRAWERS DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 2+ H-1914 Letter 2 15 x 25 x 29" 57 $179 $169 H-1915 4 15 x 25 x 52" 98 239 229 H-3705 5 15 x 25 x 64" 123 355 339 H-6365 Legal 2 18 x 25 x 29" 67 235 229 H-6366 4 18 x 25 x 52" 122 299 289 H-2739 Letter/Legal 2 36 x 18 x 28" 110 $395 $379 MODEL NO. DESCRIPTION NO. OF DRAWERS DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 2+ H-1916 Letter/ Legal 3 36 x 18 x 41" 140 $489 $469 H-2169 4 36 x 18 x 54" 162 629 599 H-3706 5 36 x 18 x 65" 245 829 799 H-6393 Letter/ Legal 2 42 x 18 x 28" 118 485 469 H-6394 3 42 x 18 x 41" 174 619 599 H-6395 4 42 x 18 x 54" 220 789 759 H-6396 5 42 x 18 x 65" 275 939 909 MODEL NO. NO. OF DRAWERS FITS PAPER SIZE OVERALL DIM. W x D x H WT. (LBS.) PRICE EACH MODEL NO. PRICE EACH 1 2+ 1 2+ H-3723 5 36 x 24" 41 x 29 x 16" 146 $699 $669 H-3725 $122 $117 H-3724 42 x 30" 47 x 36 x 16" 185 809 779 H-3726 133 128 Shown with optional flush base. Stack cabinets up to 5 high. MODEL NO. FITS CABINET W x D USE WITH WT. (LBS.) CAP. (LBS.) PRICE EACH 1 2+ H-3612 15 x 25" Vertical 20 1,000 $62 $59 H-6379 18 x 25" 26 69 66 H-2461 36 x 18" Lateral 22 1,000 73 69 H-6380 42 x 18" 33 84 79

Previous Page
Next Page