Fall Winter US 2016 Page 470 Shelving, Bins & Storage

470 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MAIL SORTERS Keep mail, office forms and job folders organized and accessible. Use on desktops, countertops and floors. Stackable up to 3 high. 1/2" shelf lip for labeling. SPECIFY COLOR: Tan or Black *SHIPS ASSEMBLED MODEL NO. NO. OF MAIL SLOTS OVERALL DIM. W x D x H SLOT DIM. W x D x H WT. (LBS.) PRICE EACH 1 3+ H-4847* 9 35 x 12 x 12" 11 x 11 5 /8 x 3" 33 $105 $100 H-4848* 12 35 x 12 x 16" 42 120 113 H-4849* 15 35 x 12 x 19" 53 147 139 H-4850 30 35 x 12 x 38" 106 285 275 H-4851 45 35 x 12 x 57" 159 415 399 MODEL NO. NO. OF MAIL SLOTS OVERALL DIM. W x D x H SLOT DIM. W x D x H WT. (LBS.) PRICE EACH 1 3+ H-2920* 9 34 x 12 x 11" 11 x 11 5 /8 x 3" 26 $87 $82 H-2921* 12 34 x 12 x 15" 35 110 105 H-2922* 15 34 x 12 x 18" 40 126 119 H-4468 30 34 x 12 x 36" 80 245 235 H-4469 45 34 x 12 x 54" 120 370 355 FIRE-RESISTANT FILE CABINETS Total protection for critical business documents. UL Class 350 rated at 1,700F for 1 hour. High-security lock resists picking and drilling. Lock all or select drawers with one key. Impact, explosion and water resistant. Insulated walls reinforced with 14-gauge welded steel wire. SHIPS ASSEMBLED VIA MOTOR FREIGHT Steel - Recommended for shops and warehouses. Wall mountable. Wood - Used in offices and mailrooms. Particle board. Natural color. FIREKING STEEL WOOD BOOKCASES Holds books, catalogs and binders. All-welded, 22-gauge steel. Shelves adjust in 2" increments. Raised base. 14" Deep - Shelves support up to 120 lbs. 18" Deep - Easily fits legal documents and binders up to 150 lbs. per shelf. Additional shelves available, see uline.com SPECIFY COLOR: Tan, Lt. Gray or Black SHIPS ASSEMBLED VIA MOTOR FREIGHT MOBILE BLUEPRINT RACK See uline.com for more information. MODEL NO. SHELVES DIMENSIONS W x D x H SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-2925 2 35 x 14 x 28" 120 33 $137 $132 H-2806 3 35 x 14 x 40" 47 164 154 H-2926 4 35 x 14 x 53" 59 209 199 MODEL NO. SHELVES DIMENSIONS W x D x H SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-2927 5 35 x 14 x 66" 120 73 $250 $240 H-2807 6 35 x 14 x 78" 90 289 279 H-3610 3 36 x 18 x 43" 150 58 240 230 H-3611 6 36 x 18 x 84" 111 360 345 MODEL NO. DESC. NO. OF DRAWERS DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 2+ H-4805 Letter/ Legal 2 18 x 22 x 28" 251 $799 $769 H-4806 4 18 x 22 x 53" 435 1,299 1,249

Previous Page
Next Page