Fall Winter US 2016 Page 467 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 467 SHOP DESKS Organize paperwork in busy shipping/receiving areas. 4 compartment organizer, locking drawer, slanted writing surface. Wall Mount. Saves space in areas with limited floor space. Mounting brackets included. Shop Desk. Adjustable legs: 36 to 42 1 /2". Cabinet. 42 1 /2" high. Locking double doors, adjustable shelf. DELUXE WELDED SHOP DESK Mobile, 3 compartment welded desk rolls from shipping to receiving. Slanted writing surface with front lip keeps paper and pens from sliding off. 2 locking drawers plus a locking storage cabinet. 5" locking swivel casters. SHIPS UNASSEMBLED VIA MOTOR FREIGHT *SHIPS VIA UPS SPECIFY COLOR: Gray or Blue SHIPS VIA MOTOR FREIGHT H-2057 H-1799 H-2058 WELDED STAINLESS STEEL MACHINE TABLES Corrosion-resistant workstations for labs and auto shops. Easy to wash down. Heavy duty. Withstands abuse from greasy tools and harsh chemicals. SHIPS ASSEMBLED VIA MOTOR FREIGHT WELDED STEEL MACHINE TABLES Use as a dedicated workstation for drilling, sawing or packing. Built like a tank, compact and strong. Used every day at Uline warehouses. *Capacity with casters: 1,200 lbs. SHIPS ASSEMBLED VIA MOTOR FREIGHT 2" angle legs with pre-drilled floor mounting pads. Optional casters add mobility. 30" high. 1 1 /2" angle legs with pre-drilled floor mounting pads. Full depth bottom shelf. 30" high. MODEL NO. DIMENSIONS L x W GAUGE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-4159 24 x 18" 12 3,000 70 $150 $140 H-4160 36 x 18" 88 165 155 H-4161 36 x 24" 103 180 170 H-6272 48 x 24" 123 230 220 H-4162* 5 x 2" Polyolefin Swivel Casters with Brake, Set of 4 69 66 MODEL NO. DIMENSIONS L x W GAUGE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-4913 24 x 18" 16 1,200 30 $315 $295 H-4914 24 x 24" 40 355 335 H-4915 36 x 24" 47 385 360 MODEL NO. DESCRIPTION DIMENSIONS W x D WT. (LBS.) PRICE EACH 1 2+ H-2057* Wall Mount 24 1 /4 x 23" 30 $120 $110 H-4158* Compact 60 169 159 H-1799 Standard 34 1 /2 x 30" 88 199 189 H-5527 Standard Flat Top 88 215 205 H-2058 Standard Cabinet 136 319 299 H-3609* Set of 4 Lockable Casters 3 25 24 MODEL NO. DESCRIPTION DIMENSIONS W x D WT. (LBS.) PRICE EACH 1 2+ H-4163 Mobile Cabinet 23 x 20" 150 $499 $469

Previous Page
Next Page