Fall Winter US 2016 Page 466 Warehouse Supplies

466 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MOBILE WELDED STEEL TABLES Roll these heavy-duty workstations wherever needed in warehouses and machine shops. All-welded steel construction. Strong 1 1 /2" angle legs. 34" high. Full depth bottom shelf for added storage. 6" heavy-duty casters: 2 locking swivel, 2 rigid. SHIPS ASSEMBLED VIA MOTOR FREIGHT STEEL TOP WITH SQUARE EDGE. 1 /2" Thickness MODEL NO. DIMENSIONS L x W GAUGE CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-4995 48 x 24" 12 3,000 166 $365 $350 H-4996 60 x 30" 180 470 445 H-4997 72 x 36" 208 540 510 H-4996 SIT/STAND WORK STOOL Reduce leg and back strain in the warehouse when you can't sit down. Easy-to-clean polyurethane seat resists stains and chemicals. Adjustable height. 360 swivel. EASY ASSEMBLY. SHIPS UPS. MODEL NO. SEAT DIMENSIONS W x D CAP. (LBS.) ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-5681 17 x 9" 350 22-32" 24 $189 $179 Contoured seat with adjustable tilt mechanism. Reinforced base. 5 legs with large feet for stability. STAINLESS STEEL WORKTABLES Used in every commercial kitchen and food processing plant. Resists rust and corrosion. Easy to wash down. 1 5 /8" diameter steel tube legs with adjustable bottom shelf. 35" table height. Standard - Galvanized legs and shelf. Plastic leveling feet. Deluxe - All stainless steel construction. Type 304 top. Optional casters and drawer available, see uline.com STAINLESS STEEL TOP WITH ROUNDED EDGE. 1 /2" Thickness NSF CERTIFIED STANDARD EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. MODEL NO. DIMENSIONS L x W GAUGE CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-4999 48 x 30" 16 300 64 $380 $365 H-5000 60 x 30" 76 425 405 H-5001 72 x 30" 84 490 470 H-5345 96 x 30" 108 790 750 NSF CERTIFIED DELUXE EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. H-5689 Standard with Backsplash - Protects wall and floor from spills and splashes. Standard without Bottom Shelf - Open frame provides space for carts and equipment. MODEL NO. DIMENSIONS L x W GAUGE CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-5688 48 x 30" 16 500 68 $570 $545 H-5689 60 x 30" 79 620 595 H-5690 72 x 30" 92 710 680 H-5691 96 x 30" 126 1,040 995 STANDARD WITHOUT BOTTOM SHELF EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. NSF CERTIFIED H-6256 48 x 30" 16 300 53 $380 $365 H-6257 60 x 30" 65 425 405 H-6258 72 x 30" 73 490 470 STANDARD WITH BACKSPLASH EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. NSF CERTIFIED H-6259 48 x 30" 16 300 76 $455 $435 H-6260 60 x 30" 88 500 480 H-6261 72 x 30" 96 565 545

Previous Page
Next Page