Fall Winter US 2016 Page 460 Shelving, Bins & Storage

460 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 LOCKER ROOM BENCHES Take a seat to change your clothes. Lacquered tops resist spills, warping and solvents. Standard - For breakrooms and warehouses. 9" maple top. Powder-coated steel pedestals. Pre-drilled for easy mounting. Hardware included. Deluxe - For country clubs and spas. 12" rich dark wood top. Solid aluminum pedestals. No mounting required. SHIPS UNASSEMBLED VIA MOTOR FREIGHT CLEAR-VIEW LOCKERS Windows let you keep an eye on contents when security and theft risks are possible. Full-length piano hinge for long-lasting, secure use. Legs included - Add 6" to height. Double Tier - Sturdy steel doors with clear polycarbonate windows. Three hooks per opening. Stainless steel recessed handle. Six Tier - Fully clear doors with convenient hasp handle. 8 FT. LONG SHIPS ASSEMBLED VIA MOTOR FREIGHT ALL-WEATHER LOCKERS Use in damp, humid environments. Inside or outside. Provides safe, secure storage at sports facilities, swim clubs, country clubs, greenhouses and brickyards. High-density polyethylene won't dent, rust or corrode. Louvers allow air to circulate. Rustproof stainless steel piano hinges with smooth sliding lift latch. Single/Double Tier - Each locker includes one double hook. SINGLE TIER DOUBLE TIER SIX TIER DOUBLE TIER 3 WIDE SIX TIER 1 WIDE SHIPS UNASSEMBLED VIA MOTOR FREIGHT STANDARD DELUXE MODEL NO. CONFIGURATION NO. LOCKERS DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 2+ H-5986 Single Tier 1 Wide 1 12 x 18 x 72" $549 $529 70 H-5987 Double Tier 1 Wide 2 12 x 18 x 72" 579 559 71 H-5988 Six Tier 1 Wide 6 12 x 18 x 72" 679 639 75 STANDARD - 1 1 /4" THICK DELUXE - 3" THICK MODEL NO. DIMENSIONS W x H PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 3+ 1 3+ H-3640 36 x 17" $105 $95 23 $255 $235 50 H-3009 48 x 17" 115 105 26 280 260 62 H-5554 60 x 17" 125 115 30 350 330 73 H-3010 72 x 17" 140 130 34 380 360 84 H-3011 96 x 17" 165 155 40 460 440 108 MODEL NO. CONFIGURATION NO. LOCKERS DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 2+ H-5550 Double Tier 1 Wide 2 12 x 18 x 72" $245 $235 55 H-5551 3 Wide 6 36 x 18 x 72" 625 595 160 H-5552 Six Tier 1 Wide 6 12 x 18 x 72" 275 265 61 H-5553 3 Wide 18 36 x 18 x 72" 720 690 144

Previous Page
Next Page