Fall Winter US 2016 Page 456 Shelving, Bins & Storage

456 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CLEAR-VIEW CABINETS Secure storage with full visibility. Recommended for doctors' offices, schools or hospitals. Shelves adjust in 2" increments. Clear acrylic panels. 3-point lock and reinforced steel doors. SPECIFY COLOR: Tan Gray Black SHIPS UNASSEMBLED VIA MOTOR FREIGHT 3 AND 5 SHELF Counter High 150 lbs. shelf capacity. Industrial 150 lbs. shelf capacity. Jumbo Heavy Duty 400 lbs. shelf capacity. 48 x 24 x 78" 36 x 24 x 72" 36 x 18 x 72" 36 x 18 x 42" WARDROBE CABINETS Store work apparel and gear in the office, warehouse, shop or garage. Heavy-gauge steel construction. Locking doors. Full-width shelf and garment bar. Louvers allow air to circulate. SPECIFY COLOR: Tan Gray Black SHIPS UNASSEMBLED VIA MOTOR FREIGHT STAINLESS STEEL STORAGE CABINETS Lock up expensive lab equipment and corrosive chemicals. Lasts a lifetime. Welded, heavy-duty construction stands up to continuous use. Type 304 stainless steel will not rust. Shelves adjust in 3 1 /2" increments. Recessed paddle lock handle. Full-height hinges. SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H NO. SHELVES SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-3107 36 x 18 x 72" 1 150 91 $260 $250 H-3108 36 x 24 x 72" 112 285 270 H-3616 48 x 18 x 78" 1 300 143 405 385 MODEL NO. DESCRIPTION DIMENSIONS W x D x H NO. SHELVES SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-5587 Stainless Steel 36 x 18 x 73" 5 500 230 $1,779 $1,679 H-5588 36 x 24 x 73" 260 1,959 1,849 H-5589 48 x 24 x 73" 310 2,199 2,079 MODEL NO. DESCRIPTION DIMENSIONS W x D x H NO. SHELVES SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-2804 Counter High 36 x 18 x 42" 3 150 72 $310 $299 H-2805 Industrial 36 x 18 x 72" 5 150 125 455 435 H-3109 36 x 24 x 72" 5 139 500 480 H-3594 Jumbo Heavy Duty 48 x 24 x 78" 5 400 203 735 700

Previous Page
Next Page