Fall Winter US 2016 Page 454 Shelving, Bins & Storage

454 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 WALL-MOUNT CABINETS Save space and protect your valuables. Recommended for schools, offices, stock rooms and repair shops. All-welded steel. Locking doors. Shelves adjust in 2" increments. 150 lb. shelf capacity. SHIPS ASSEMBLED VIA MOTOR FREIGHT SPECIFY COLOR: Light Gray or Black Mounting hardware included CLEAR-VIEW SHIPS ASSEMBLED VIA MOTOR FREIGHT STANDARD DROP BOXES Give customers and staff a secure place to leave keys, mail and documents. For offices, apartment buildings and car rental agencies. 18-gauge steel construction with durable finish. Locking front retrieval door. Includes 2 keys. Standard - Storage partition for pens and forms. Includes mounting hardware. Mail - Accepts overstuffed bubble mailers and small packages. 12" deep - fits snug against the wall. SHIPS ASSEMBLED VIA UPS Mail Standard PARTS CABINETS Storage for large drill bits and industrial fasteners. Welded construction with powder-coat finish. Rear tab allows drawer to hang open. Drawer size: 4 7 /8 x 11 1 /4 x 2 3 /4" HEAVY DUTY H-6403 9 Drawers H-6404 18 Drawers STEEL COMPARTMENT BOXES Portable drawers move to the job site easily. Store neatly when done. Welded steel boxes. Tough plastic compartment trays. H-6398 - Removable dividers for custom storage. H-6401 - Outer welded steel cabinet with incredibly smooth drawer slides. COMBO UNIT 16-Slot Box 24-Slot Box BOXES H-6398 Customizable Box Combo Unit with optional base MODEL NO. OVERALL DIM. W x D x H NO. OF SLOTS BOXES INCLUDED WT. (LBS.) PRICE EACH 1 3+ H-6397 21 x 13 x 15" 4 (2) H-6398, (1) H-6399 and (1) H-6400 55 $205 $195 MODEL NO. OVERALL DIM. W x D x H WT. (LBS.) PRICE EACH 1 2+ H-6403 18 x 12 x 11" 23 $99 $94 H-6404 34 x 12 x 11" 44 159 149 MODEL NO. DIMENSIONS W x D x H NO. OF DOORS WT. (LBS.) PRICE EACH 1 2+ H-4470 18 x 14 x 27" 1 48 $199 $189 H-4471 30 x 14 x 27" 2 65 259 244 H-4472 36 x 14 x 27" 70 279 264 MODEL NO. DIMENSIONS W x D x H NO. OF DOORS WT. (LBS.) PRICE EACH 1 2+ H-5697 18 x 14 x 27" 1 48 $249 $239 H-5698 30 x 14 x 27" 2 65 309 294 H-5699 36 x 14 x 27" 70 329 314 MODEL NO. OVERALL DIM. W x D x H NO. OF SLOTS INSIDE SLOT DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 3+ H-6398 18 1 /2 x 12 x 3" 4 to 13 4 1 /4 x 7/8 x 3" to 4 1 /4 x 11 1 /2 x 3" 6 $28 $26 H-6399 18 1 /2 x 12 x 3" 16 4 3 /8 x 2 3 /4 x 3" 6 28 26 H-6400 24 2 11 /16 x 2 3 /4 x 3" H-6401 21 x 13 x 15" Empty Outer Cabinet 31 109 104 H-6402* Optional 8" Raised Base 10 33 31 *EASY ASSEMBLY. SHIPS VIA UPS. MODEL NO. DESCRIPTION OVERALL DIM. W x D x H SLOT OPENING WT. (LBS.) PRICE EACH 1 3+ H-3166 Standard 10 x 3 x 7" 9 x 1/4" 4 $35 $32 H-4253 12 x 5 x 15" 10 x 1/2" 7 49 45 H-6305 Mail 21 x 12 x 36" 15 x 3 1 /2" 50 259 244 SHIPS ASSEMBLED VIA MOTOR FREIGHT

Previous Page
Next Page